Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL 4-1/2" / 5" Grinder, Paddle Switch No-Lock Kit 2780-22

M18 FUEL 4-1/2" / 5" Grinder, Paddle Switch No-Lock Kit (Discontinued)

  • Mfr # 2780-22
  • Zoro # G7547461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2780-22
Zoro #
G7547461
UPC #
045242309443
Country of Origin
Viet Nam

Dimensions

Wheel Dia.
5 in
Spindle Thread Size
5/8 in-11
Tool Length
12 in
Overall Length
15 in
Wheel Diameter
5 in

Details

Item
Angle Grinder Kit
Includes
Grinding Guard, Antivibration Side Handle, Top and Bottom Flanges, Wrench, Case
Voltage
18V DC
Switch Type
Paddle
Tool Weight
5.8 lb
Features
Durability, Tool-Free Guard and Accessory Changing
Battery Capacity
(1) 5.0 Ah
Battery Pack Replacement
35GJ99
Lock-off
No
Corded/Cordless
Cordless
Lock-on
Yes
Brushless Motor
Yes
Battery Included
(2) 35GJ99
Speed Type
Single
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
No Load RPM
8,500 RPM
Series
M18 FUEL(TM)
Battery Included / Bare Tool
Battery Included
Duty
Heavy Duty
Application
Cutting, Grinding, Surface Preparation
Options Included
(2) 5.0Ah Batteries + Hard Case Bundle
Material Application
Metal
Housing Material
Metal
Head Type
Standard Head
Lock-On Switch
Yes
Lock-Off Switch
No
Cordless Tool Kit Contents
(1) Bare Tool; (2) 5.0 Ah Batteries; (1) Charger
Accessory Free Tool Change
Yes
Case Included
Yes
Power Source
Cordless
Battery Series
M18(TM) REDLITHIUM(TM)
Safety Features
Adjustable Guard, Anti-Kickback Clutch
Number of Batteries Included
2
Guard Adjustment
Toolless Adjustable
Anti-Restart Technology
No
Charger Included
Yes
Tether Style
Tether Capable
Charger Model
48-59-1812
Anti-Vibration Technology
Yes
Brake Type
None
Grip Style
Straight
Anti-Kickback Clutch Type
Electronic
Electrical Protection
Overload Protection
Battery Model No.
48-11-1850
Max. Speed
8,500 RPM
Minimum Speed
8,500 RPM
Switch Function
Paddle, with Lock-On

Description

Angle Grinder Kit, Head Type Standard Head, Voltage 18V DC, Wheel Diameter 5 in, Brushless Motor Yes, Battery Capacity 5.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (2) 5.0 Ah Batteries; (1) Charger, Safety Features Adjustable Guard, Anti-Kickback Clutch, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch Yes, Max. Speed 8,500 RPM, Minimum Speed 8,500 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 In.-11, Guard Adjustment Toolless Adjustable, Anti-Restart Technology No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.