Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL 4-1/2" / 5" Grinder, Slide Switch Lock-On 2781-20

M18 FUEL 4-1/2" / 5" Grinder, Slide Switch Lock-On (Discontinued)

  • Mfr # 2781-20
  • Zoro # G7448944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2781-20
Zoro #
G7448944
UPC #
045242309399
Country of Origin
Viet Nam

Dimensions

Wheel Dia.
5 in
Spindle Thread Size
5/8 in-11
Tool Length
12 in
Overall Length
15 in
Wheel Diameter
5 in

Details

Item
Angle Grinder Kit
Battery Included / Bare Tool
Bare Tool
Voltage
18V DC
No Load RPM
8,500 RPM
Cordless Tool Battery Type
Li-Ion
Series
M18 FUEL(TM)
Brushless Motor
Yes
Switch Type
Slide
Corded/Cordless
Cordless
Lock-on
Yes
Speed Type
Single
Battery Pack Replacement
38D766
Features
Durability, Tool-Free Guard and Accessory Changing
Battery Included
No
Battery Capacity
4.0Ah
Tool Weight
5.8 lb
Corded/Banded
Cordless
Lock-off
Yes
Includes
Anti-Vibration Side Handle, Grinding Guard, Top and Bottom Flanges, Wrench
Duty
Heavy Duty
Application
Cutting, Grinding, Surface Preparation
Options Included
Bare Tool
Minimum Speed
8,500 RPM
Lock-On Switch
Yes
Anti-Vibration Technology
Yes
Guard Adjustment
Toolless Adjustable
Case Included
No
Accessory Free Tool Change
Yes
Brake Type
None
Max. Speed
8,500 RPM
Number of Batteries Included
0
Anti-Restart Technology
No
Electrical Protection
Overload Protection
Anti-Kickback Clutch Type
Electronic
Material Application
Metal
Cordless Tool Kit Contents
(1) Bare Tool
Tether Style
Tether Capable
Head Type
Standard Head
Charger Included
No
Power Source
Cordless
Grip Style
Straight
Lock-Off Switch
Yes
Housing Material
Metal
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Lock-Off Switch
Switch Function
Slide, with Lock-On

Description

Angle Grinder Kit, Head Type Standard Head, Grip Style Straight, Voltage 18V DC, Wheel Diameter 5 in, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Anti-Kickback Clutch, Lock-Off Switch, Switch Type Slide, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type None, Max. Speed 8,500 RPM, Minimum Speed 8,500 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable, Anti-Restart Technology No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.