Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Paddle Switch No-Lock 2980-21

M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Paddle Switch No-Lock (Discontinued)

  • Mfr # 2980-21
  • Zoro # G4376899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2980-21
Zoro #
G4376899
UPC #
045242537617
Country of Origin
Viet Nam

Dimensions

Wheel Dia.
6 in
Tool Length
12 29/64 in
Spindle Thread Size
5/8 in-11
Overall Length
12 1/2 in
Wheel Diameter
6 in

Details

Item
Angle Grinder Kit
Battery Included / Bare Tool
(1) 6.0Ah Battery + Charger Bundle
Voltage
18V DC
No Load RPM
9,000 RPM
Cordless Tool Battery Type
Li-Ion
Series
M18 FUEL(TM)
Brushless Motor
Yes
Corded/Cordless
Cordless
Switch Type
Paddle
Lock-on
No
Included Charger
23Y581
Tool Weight
4.5 lb
Corded/Banded
Cordless
Green Environmental Attribute
Product is Rechargeable
Features
Ergonomic, Rapid Stop, Tool-Free Guard and Accessory Changing
Charger Replacement
23Y581
Lock-off
No
Duty
Heavy Duty
Battery Pack Replacement
481Z44
Speed Type
Single
Includes
Back Flange, FIXTEC Nut, Type 27 Guard, Wrench, Side Handle
Battery Capacity
(1) 6.0 Ah
Battery Included
481Z44
Application
Cutting, Grinding, Surface Preparation
Options Included
(1) 6.0Ah Battery + Charger Bundle
Case Included
No
Accessory Free Tool Change
Yes
Anti-Kickback Clutch Type
Electronic
Battery Model No.
48-11-1865
Tether Style
Tether Capable
Electrical Protection
Overload Protection
Brake Type
None
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Electronic Brake
Charger Model
48-59-1808
Guard Adjustment
Toolless Adjustable
Battery Series
M18(TM) REDLITHIUM(TM)
Lock-On Switch
No
Lock-Off Switch
No
Max. Speed
9,000 RPM
Charger Included
Yes
Anti-Restart Technology
No
Number of Batteries Included
1
Power Source
Cordless
Minimum Speed
9,000 RPM
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
For Wheel Type
Type 27
Housing Material
Metal
Grip Style
Straight
Head Type
Standard Head
Switch Function
Paddle, without Lock-On

Description

Angle Grinder Kit, Head Type Standard Head, Grip Style Straight, Voltage 18V DC, Wheel Diameter 6 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity (1) 6.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger, Safety Features Adjustable Guard, Anti-Kickback Clutch, Electronic Brake, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Max. Speed 9,000 RPM, Minimum Speed 9,000 RPM, Accessory Free Tool Change Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.