Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Slide Switch, Lock-On 2981-21

M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Slide Switch, Lock-On (Discontinued)

  • Mfr # 2981-21
  • Zoro # G4376926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2981-21
Zoro #
G4376926
UPC #
045242537648
Country of Origin
Viet Nam

Dimensions

Wheel Dia.
6 in
Tool Length
12 29/64 in
Spindle Thread Size
5/8 in-11
Overall Length
12 1/2 in
Wheel Diameter
6 in

Details

Item
Angle Grinder Kit
Battery Included / Bare Tool
(1) 6.0Ah Battery + Charger Bundle
Voltage
18V DC
No Load RPM
9,000 RPM
Cordless Tool Battery Type
Li-Ion
Brushless Motor
Yes
Series
M18 FUEL(TM)
Corded/Cordless
Cordless
Switch Type
Slide
Lock-on
Yes
Included Charger
23Y581
Battery Capacity
(1) 6.0 Ah
Tool Weight
4.5 lb
Corded/Banded
Cordless
Green Environmental Attribute
Product is Rechargeable
Battery Included
481Z44
Speed Type
Single
Duty
Heavy Duty
Battery Pack Replacement
481Z44
Charger Replacement
23Y581
Includes
Back Flange, FIXTEC Nut, Type 27 Guard, Wrench, Side Handle
Features
Ergonomic, Rapid Stop, Tool-Free Guard and Accessory Changing
Lock-off
No
Application
Cutting, Grinding, Surface Preparation
Options Included
(1) 6.0Ah Battery + Charger Bundle
Minimum Speed
9,000 RPM
Head Type
Standard Head
Electrical Protection
Overload Protection
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
Lock-Off Switch
No
For Wheel Type
Type 27
Tether Style
Tether Capable
Power Source
Cordless
Battery Model No.
48-11-1865
Max. Speed
9,000 RPM
Case Included
No
Anti-Restart Technology
No
Grip Style
Straight
Anti-Kickback Clutch Type
Electronic
Accessory Free Tool Change
Yes
Number of Batteries Included
1
Housing Material
Metal
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Electronic Brake
Lock-On Switch
Yes
Charger Included
Yes
Brake Type
Electronic
Charger Model
48-59-1808
Guard Adjustment
Toolless Adjustable
Battery Series
M18(TM) REDLITHIUM(TM)
Switch Function
Slide, with Lock-On

Description

Angle Grinder Kit, Head Type Standard Head, Grip Style Straight, Voltage 18V DC, Wheel Diameter 6 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity (1) 6.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger, Safety Features Adjustable Guard, Anti-Kickback Clutch, Electronic Brake, Switch Type Slide, Lock-Off Switch No, Lock-On Switch Yes, Brake Type Electronic, Max. Speed 9,000 RPM, Minimum Speed 9,000 RPM, Accessory Free Tool Change Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.