Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Slide Switch, Lock-On 2981-22

M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Slide Switch, Lock-On (Discontinued)

  • Mfr # 2981-22
  • Zoro # G3924479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2981-22
Zoro #
G3924479
UPC #
045242537655
Country of Origin
Viet Nam

Dimensions

Tool Length
12 29/64 in
Wheel Dia.
6 in
Spindle Thread Size
5/8 in-11
Overall Length
12 1/2 in
Wheel Diameter
6 in

Details

Item
Angle Grinder Kit
Includes
Back Flange, FIXTEC Nut, Type 27 Guard, Wrench, Side Handle
Voltage
18V DC
Switch Type
Slide
Tool Weight
4.5 lb
Features
Ergonomic, Rapid Stop, Tool-Free Guard and Accessory Changing
Battery Capacity
(2) 6.0 Ah
Application
Cutting, Grinding, Surface Preparation
Battery Included
(2) 481Z44
Corded/Cordless
Cordless
No Load RPM
9,000 RPM
Charger Replacement
23Y581
Speed Type
Single
Included Charger
23Y581
Lock-on
Yes
Battery Pack Replacement
481Z44
Battery Included / Bare Tool
(2) 6.0Ah Batteries + Charger Bundle
Green Environmental Attribute
Product is Rechargeable
Brushless Motor
Yes
Cordless Tool Battery Type
Li-Ion
Lock-off
No
Series
M18 FUEL(TM)
Duty
Heavy Duty
Options Included
(2) 6.0Ah Batteries + Charger Bundle
Guard Adjustment
Toolless Adjustable
For Wheel Type
Type 27
Max. Speed
9,000 RPM
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger
Anti-Restart Technology
No
Number of Batteries Included
2
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Included
Yes
Battery Model No.
48-11-1865
Charger Model
48-59-1808
Anti-Kickback Clutch Type
Electronic
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Electronic Brake
Electrical Protection
Overload Protection
Lock-Off Switch
No
Tether Style
Tether Capable
Grip Style
Straight
Case Included
No
Brake Type
Electronic
Accessory Free Tool Change
Yes
Power Source
Cordless
Lock-On Switch
Yes
Head Type
Standard Head
Minimum Speed
9,000 RPM
Housing Material
Metal
Switch Function
Slide, with Lock-On

Description

Angle Grinder Kit, Head Type Standard Head, Voltage 18V DC, Wheel Diameter 6 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity (2) 6.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries; (1) Charger, Safety Features Adjustable Guard, Anti-Kickback Clutch, Brake, Switch Type Slide, Lock-Off Switch No, Lock-On Switch Yes, Brake Type Electronic, Max. Speed 9,000 RPM, Minimum Speed 9,000 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 In.-11

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.