This item is Discontinued.

Milwaukee Tool (2) 9.0Ah Batteries + Hard Case Bundle Angle Grinder Kit, 18.0 V, 5 in Wheel Dia. 2783-22HD

(2) 9.0Ah Batteries + Hard Case Bundle Angle Grinder Kit, 18.0 V, 5 in Wheel Dia. (Discontinued)

  • Mfr # 2783-22HD
  • Zoro # G6639748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2783-22HD
Zoro #
G6639748
UPC #
045242475704
Country of Origin
China

Dimensions

Spindle Thread Size
5/8"-11
Tool Length
15 1/4 in
Wheel Dia.
5 in

Details

Item
Angle Grinder Kit
Voltage
18.0 V
Switch Type
Paddle
Tool Weight
6.1 lb
Features
All-Weather Performance, Fuel Gauge Onboard Battery Displays Remaining Runtime, Overload Protection, Rapid Stop Braking, Tool Free Accessory Changes and Guard Adjustments
Battery Capacity
9.0 Ah
Battery Included / Bare Tool
(2) 9.0Ah Batteries + Hard Case Bundle
Brushless Motor
Yes
Series
M18(TM) FUEL(TM)
Corded/Banded
Cordless
Speed Type
Single
No Load RPM
8,500 RPM
Cordless Tool Battery Type
Li-Ion
Battery Pack Replacement
45KM67
Battery Included
(2) 45KM67
Lock-off
No
Lock-on
No
Corded/Cordless
Cordless
Options Included
(2) 9.0Ah Batteries + Hard Case Bundle
Anti-Kickback Clutch Type
None
Lock-Off Switch
No
Anti-Restart Technology
No
Lock-On Switch
No

Description

Angle Grinder Kit, Voltage 18.0 V, Brushless Motor Yes, Battery Capacity 9.0 Ah, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Spindle Thread Size 5/8 In.-11, Anti-Restart Technology No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.