Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL™ 18V 5-Tool Combo Kit (2 5.0Ah Batteries + Soft Case Bundle) 2997-25

M18 FUEL™ 18V 5-Tool Combo Kit (2 5.0Ah Batteries + Soft Case Bundle) (Discontinued)

  • Mfr # 2997-25
  • Zoro # G6523787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2997-25
Zoro #
G6523787
UPC #
045242534876
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in
Circular Saw - Blade Dia.
6 1/2 in
Circular Saw - Blade Diameter
6 1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
Battery Capacity
(2) 5.0 Ah
Number of Tools
5
Cordless Tool Battery Type
Li-Ion
Includes
(1) Side Handle, (2) Belt Clip, (2) Bit Holder
Series
M18 FUEL(TM)
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Carrying Case
Charger
23Y581
Circular Saw
Mfr. No. 2730-20
Item
Cordless Combination Kit
Corded/Cordless
Cordless
Green Environmental Attribute
Product is Rechargeable
Light
4PKW2
Charger Replacement
23Y581
Reciprocating Saw
22MH49
Included Charger
23Y581
Corded/Banded
Cordless
Battery Pack Replacement
35GJ99
Hammer Drill
483A47
Max. Torque
1,460 in-lb
Impact Driver
481H96
Battery Included / Bare Tool
(2) 5.0Ah Batteries + Soft Case Bundle
Options Included
(2) 5.0Ah Batteries + Soft Case Bundle
Reciprocating Saw - Tool Style
Full-Size
Hammer Drill - Max. Torque
1,200 in-lb
Cordless Tool Kit Contents
(4) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Hammer Drill - Class
Premium
Battery Series
M18(TM) REDLITHIUM(TM)
Included Saws & Grinders
Circular Saw (6-1/2 in Dia.), Full-Size Reciprocating Saw
Hammer Drill - BPM
32,000
Light - Type
Work Light
Included Fastening Tools
Impact Driver (2,000 in-lb)
Battery Model No.
(2) 35GJ99
Case Included
(1) Carrying Case
Impact Driver - Torque Range
2,000 in-lb
Power Source
Cordless
Charger Included
Yes
Number of Batteries Included
2
All Product Types Included
Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
Tool Series
M18 FUEL(TM)
Includes Case
Case Included
Impact Driver - Maximum Torque
2,000 in-lb
Battery Chemistry
Li-Ion

Description

Cordless Combination Kit, Cordless Tools Included Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 18 V DC, Power Source Cordless, Number of Tools 5, Battery Capacity (2) 5.0 Ah, Includes (1) Side Handle, (2) Belt Clip, (2) Bit Holder, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 35GJ99, Battery Series M18(TM) REDLITHIUM(TM), Charger 23Y581, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.