Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL 7-1/4" Circular Saw Kit 2732-21HD

M18 FUEL 7-1/4" Circular Saw Kit (Discontinued)

  • Mfr # 2732-21HD
  • Zoro # G6321800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2732-21HD
Zoro #
G6321800
UPC #
045242005178
Country of Origin
China

Dimensions

Blade Dia.
7-1/4"
Max. Cutting Depth @ 0 Deg.
2 1/2 in
Max. Cutting Depth @ 45 Deg.
1 7/8 in
Arbor Size
5/8 in
Depth of Cut @ 45 Deg.
1-7/8"
Depth of Cut @ 90 Deg.
2-1/2"
Tool Length
13 3/4 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
13 3/4 in
Blade Diameter
7 1/4 in
Cutting Depth at 45 Degrees - Maximum
1 7/8 in
Cutting Depth at 0 Degrees - Maximum
2 1/2 in

Details

Item
Corded Circular Saw
Voltage
18 V DC
Includes
Kit - HD Battery
Features
Guards, LED Light, Magnesium Shoe
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees Right
Tool Weight
12.4 lb
Corded/Banded
Cordless
Shoe Material
Magnesium
Brake Type
Electric
Handle Type
Top Handle
Battery Included
481Z42
Charger Replacement
45LD79
Amps
12.0
Standards
CSA Listed, ETL Listed, UL Listed
Corded/Cordless
Cordless
Battery Capacity
12 Ah
Bevel Capacity
50 Degrees
Number of Conductors
0
Cordless Tool Battery Type
Li-Ion
No Load RPM
5800
Bevel Stops
50 Degrees
Series
M18 FUEL
Arbor Shape
Round
Number of Batteries Included
1
Max. Blade Speed
5,800 RPM
Drive Type
Direct Drive
Brushless Motor
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Variable Speed
Yes
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Wireless Tool Tracking
No
Speed Control
Variable
For Workpiece Material
General Purpose
Blade Speed - Maximum
5,800 RPM
Motor Type
Brushless
Bevel Angle - Minimum
0 Degrees
Includes Battery
Battery Included
Bevel Angle - Maximum
50 Degrees
Battery Chemistry
Li-Ion

Description

Circular Saw, Power Source Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 50 Degrees Right, Bevel Stops 50 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/2 in, Max. Cutting Depth @ 45 Deg. 1 7/8 in, Variable Speed Yes, Tool Length 13 3/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.