Zoro Homepage

M18 FUEL 7-1/4" Dual Bevel Sliding Compound Miter Saw Kit

  • Mfr # 2733-21

  • Zoro # G3366120


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Blade Dia.
7 1/4 in
Max. Blade Speed
5,000 RPM
Arbor Size
5/8 in
Voltage
18 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2733-21
Zoro #
G3366120
UPC #
045242508167
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Arbor Size
5/8 in
Height
13 1/2 in
Width
21 1/2 in
Length
29 13/14 in
Max. Cut Width @ 0 Deg. Miter
8 1/4 in
Max. Cut Width @ 45 Deg. Miter
5 3/4 in
Max. Cut Depth @ 45 Deg. Bevel
1 9/16 in
Max. Cut Depth @ 0 Deg. Bevel
2 3/16 in
Overall Width
21 1/2 in
Overall Height
13 1/2 in
Overall Length
29 15/16 in
Cutting Width at 0 Degrees - Miter - Maximum
8 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 3/16 in
Blade Diameter
7 1/4 in
Cutting Width at 45 Degrees - Miter - Maximum
5 3/4 in
Cutting Depth at 45 Degrees - Maximum
1 9/16 in

Details

Item
Miter Saw Kit
Power Source
Cordless
Max. Blade Speed
5,000 RPM
Voltage
18 V DC
Miter Angle Range
45 Degrees Left to 45 Degrees Right
Bevel Angle Range
48 Degrees Left to 48 Degrees Right
Sliding
Sliding
Cordless Tool Kit Contents
(1) Bare Tool, Battery, Charger
Slide
Yes
Bevel Stops
0 Degrees , 45 Degrees , 48 Degrees
Crosscut @ 45 Deg. H
3-1/2"
Miter Capacity
Left, Right
Battery Capacity
5 Ah
No Load RPM
5000
Bevel Capacity
0 Degrees to 48 Degrees Left and Right
Includes
Kit - XC Battery
Crosscut @ 90 Deg. W
2" x 8"
Corded/Cordless
Cordless
Crosscut @ 45 Deg. W
2" x 6"
Crosscut @ 90 Deg. H
3-1/2"
Tool Weight
28 lb
Bevel
Yes
Series
M18
Item - Cordless Miter Saws
Cordless Miter Saw Kit
Included Charger
23Y581
Corded/Banded
Cordless
Brushless Motor
Yes
Cordless Tool Battery Type
Li-Ion
Battery Pack Replacement
35GJ99
Battery Included
REDLITHIUM(TM)
Blade Type
Carbide
Battery Included / Bare Tool
(1) 5.0Ah Battery & Charger Bundle
Battery Series
M18(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Arbor Shape
Round
Variable Speed
No
Number of Batteries Included
1
Charger Included
Yes
Options Included
(1) 5.0Ah Battery & Charger Bundle
Bevel Tilt Direction
Left, Right
Charger Manufacturing Model Number
48-59-1812
Miter Angle - Left
45 Degrees
Battery Manufacturing Model Number
48-11-1850
Blade Speed - Maximum
5,000 RPM
Miter Tilt Direction
Left, Right
Battery Platform
M18(TM)
Bevel Angle - Left
48 Degrees
Speed Control
Single
Motor Type
Brushless
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Tool Series
M18 FUEL(TM)
Bevel Angle - Right
48 Degrees
Miter Angle - Right
45 Degrees
Includes Battery
Battery Included

Description

Miter Saw Kit, Cordless, Series M18, Blade Dia. 7 1/4 in, Max. Blade Speed 5,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Bevel Stops 0 Degrees , 45 Degrees , 48 Degrees , Max. Cut Depth @ 0 Deg. Bevel 2 3/16 in, Max. Cut Depth @ 45 Deg. Bevel 1 9/16 in, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Max. Cut Width @ 0 Deg. Miter 8 1/4 in, Max. Cut Width @ 45 Deg. Miter 5 3/4 in, Sliding Sliding, Variable Speed No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.