Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2785-21HD
Zoro #
G6321852
UPC #
045242502103
Country of Origin
China
Dimensions
Wheel Dia.
9 in
Spindle Thread Size
5/8 in-11
Tool Length
22 5/16 in
Overall Length
22 1/4 in
Wheel Diameter
7 in, 9 in
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Rat Tail, Voltage 18V DC, Wheel Diameter 7 in, 9 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity 12.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger, Safety Features Adjustable Guard, Anti-Kickback Clutch, Lock-Off Switch, Switch Type Trigger, Lock-Off Switch Yes, Lock-On Switch Yes, Switch Location Bottom, Max. Speed 6,600 RPM, Minimum Speed 6,600 RPM, Accessory Free Tool Change Yes
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.