Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL 7 Tool Combo Kit 2997-27

M18 FUEL 7 Tool Combo Kit (Discontinued)

  • Mfr # 2997-27
  • Zoro # G6573292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2997-27
Zoro #
G6573292
UPC #
045242534883
Country of Origin
China

Dimensions

Circular Saw - Blade Dia.
6 1/2 in
Hammer Drill - Chuck Size
1/2 in
Angle Grinder - Wheel Dia.
5 in
Impact Wrench - Sq. Size
1/2 in
Circular Saw - Blade Diameter
6 1/2 in
Impact Wrench - Drive Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Impact Wrench, Reciprocating Saw, Work Light
Battery Capacity
(2) 5.0 Ah
Number of Tools
7
Cordless Tool Battery Type
Li-Ion
Includes
(1) Circular Saw Blade, (1) Grinding Disc, (1) Side Handle, (2) Bit Holder, (3) Belt Clip
Series
M18 FUEL(TM)
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
(2) Contractor Bag
Charger Replacement
23Y581
Included Charger
23Y581
Charger
23Y581
Reciprocating Saw
22MH49
Hammer Drill
483A47
Corded/Cordless
Cordless
Max. Torque
1,460 in-lb
Battery Pack Replacement
38XJ03
Angle Grinder
45L202
Impact Driver
481H96
Circular Saw
Mfr. No. 2730-20
Green Environmental Attribute
Product is Rechargeable
Light
4PKW2
Corded/Banded
Cordless
Item
Cordless Combination Kit
Impact Wrench
53KJ94
Battery Included / Bare Tool
(2) 5.0Ah Batteries + (2) Soft Case Bundle
Options Included
(2) 5.0Ah Batteries + (2) Soft Case Bundle
Charger Included
Yes
Impact Driver - Torque Range
2,000 in-lb
Reciprocating Saw - Tool Style
Full-Size
Power Source
Cordless
Impact Wrench - Fastening Torque
600 ft-lb
Angle Grinder - Free Speed
8,500 RPM
Hammer Drill - Class
Premium
Battery Series
M18(TM) REDLITHIUM(TM)
Hammer Drill - Max. Torque
1,200 in-lb
Hammer Drill - BPM
32,000
Included Fastening Tools
Impact Driver (2,000 in-lb), 1/2 in Impact Wrench (600 ft-lb)
Included Saws & Grinders
Angle Grinder (8,500 RPM), Circular Saw (6-1/2 in Dia.), Full-Size Reciprocating Saw
Light - Type
Work Light
Battery Model No.
(2) 35GJ99
Cordless Tool Kit Contents
(6) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Case Included
(2) Contractor Bags
Number of Batteries Included
2
Battery Chemistry
Li-Ion
Impact Driver - Maximum Torque
2,000 in-lb
All Product Types Included
Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Impact Wrench, Reciprocating Saw, Work Light
Tool Series
M18 FUEL(TM)
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Impact Wrench, Reciprocating Saw, Work Light, Voltage 18 V DC, Power Source Cordless, Number of Tools 7, Battery Capacity (2) 5.0 Ah, Includes (1) Circular Saw Blade, (1) Grinding Disc, (1) Side Handle, (2) Bit Holder, (3) Belt Clip, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 35GJ99

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.