Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2738-22
Zoro #
G4444889
UPC #
045242474462
Country of Origin
China
Dimensions
size
7"
Size
7 in
Spindle Thread Size
5/8 in x 11 in
Tool Length
19 3/4 in
Maximum Disc Diameter
7 in
Description
Cordless Polisher Kit, Maximum Disc Diameter 7 in, Speed Settings Variable, Maximum Disc Speed 2,200 RPM, Voltage 18 V, Spindle Thread Size 5/8 in x 11 in, Bare Tool/Battery Included Battery Included, Battery Capacity 5 Ah, Includes (2) M18 5.0Ah REDLITHIUM(TM) Extended Capacity Batteries, 45LD79 M18 & M12 Rapid Charger, Backing Pad, Bail Handle with (2) Bolts, Screen Cover, Side Handle, Switch Type Variable Speed Trigger, Features 7 in Pad Capacity, Lock-On/Lock-Off
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.