Zoro Homepage

M18 FUEL 8-1/4" Table Saw w/ One-Key Kit

  • Mfr # 2736-21HD

  • Zoro # G6534521


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
8 1/4 in
Max. Cut Width Right of Blade
24 1/2 in
Voltage
18 V DC
Bevel Angle Range
3 Degrees Left to 47 Degrees Right
Max. Cutting Depth @ 0 Deg.
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2736-21HD
Zoro #
G6534521
UPC #
045242504435
Country of Origin
China

Dimensions

Blade Dia.
8 1/4 in
Max. Cut Width Right of Blade
24 1/2 in
Max. Cutting Depth @ 0 Deg.
2 1/2 in
Max. Cutting Depth @ 45 Deg.
1 3/4 in
Overall Depth
17-1/2"
Arbor Size
5/8 in
Depth of Cut @ 90 Deg.
2-1/2"
Depth of Cut @ 45 Deg.
1-3/4"
Overall Width
22 1/2 in
Exhaust Port Size
2 1/2 in
Overall Height
12 in
Table Length
17 3/4 in
Table Width
22 1/2 in
Max. Cut Width Left of Blade
12 in
Cutting Width Right of Blade - Maximum
24 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 1/2 in
Blade Diameter
8 1/4 in
Cutting Width Left of Blade - Maximum
12 in
Cutting Depth at 45 Degrees - Maximum
1 3/4 in

Details

Item
Table Saw
Voltage
18 V DC
Bevel Angle Range
3 Degrees Left to 47 Degrees Right
Max. Blade Speed
6,300 RPM
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Pack Replacement
Mfr. No. 48-11-1812
Cutting Capacity Rip Left
12"
Battery Included
Mfr. No. 48-11-1812
Corded/Banded
Cordless
Number of Batteries
1
Blade Tilt
0 Degrees to 45 Degrees
Battery Capacity
12 Ah
Corded/Cordless
Cordless
No Load RPM
5800
Cordless Tool Battery Type
Li-Ion
Brushless Motor
Yes
Series
M18 FUEL
Included Charger
45LD79
Table Surface w/Extension
22-1/2 in x 20 in
Material
metal
Includes
Kit - HD Battery
Cutting Capacity Rip Right
24-1/2"
Charger Replacement
45LD79
Battery Included / Bare Tool
(1) 12.0Ah Battery & Charger Bundle
Power Source
Cordless
Variable Speed
No
Number of Batteries Included
1
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Included
Yes
Wireless Tool Tracking
Yes
Stand Included
No
Arbor Shape
Round
Automatic Blade Safety Retraction
No
Table Saw Type
Portable
Options Included
(1) 12.0Ah Battery & Charger Bundle
Includes Automatic Blade Safety Retraction
No Automatic Blade Safety Retraction
Includes Battery
Battery Included
Bevel Angle - Maximum
47 Degrees
Blade Speed - Maximum
6,300 RPM
Motor Type
Brushless
Tool Series
M18 FUEL(TM)
Includes Stand
Stand Not Included
Battery Platform
M18(TM)
Speed Control
Single
Battery Manufacturing Model Number
48-11-1812
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Bevel Angle - Minimum
0 Degrees

Description

Table Saw, Battery Included, Voltage 18 V DC, Blade Dia. 8 1/4 in, Arbor Size 5/8 in, No Load RPM 5800, Blade Tilt 0 Degrees to 45 Degrees , Depth of Cut @ 90 Deg. 2-1/2 In., Depth of Cut @ 45 Deg. 1-3/4 In., Cordless Tool Battery Type Li-Ion, Battery Capacity 12 Ah, Cutting Capacity Rip Left 12 In., Cutting Capacity Rip Right 24-1/2 In., Brushless Motor Yes, Table Surface w/Extension 22-1/2 in x 20 in, Number of Batteries 1, M18 FUEL Series, Battery Included Mfr. No. 48-11-1812

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.