Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 8 ft. Concrete Pencil Vibrator (Tool Only)

  • Mfr # 2911-20

  • Zoro # G303964754


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Voltage
18
Corded/Cordless
Cordless
Head Diameter
1 in
Tool Length
105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2911-20
Zoro #
G303964754
UPC #
045242615582
Country of Origin
China

Dimensions

Shaft Length
8 ft.
Head Diameter
1 in
Tool Length
105
Head Length
1 in
Radius of Vibration
4 in

Details

Item
M18 FUEL 8 ft. Concrete Pencil Vibrator
Number of Batteries
1
Voltage
18
Corded/Cordless
Cordless
Horsepower
1.8 hp
Tool Weight
12
Cordless Tool Kit Contents
Bare Tool
Battery Series
M18 REDLITHIUM(TM)
Battery Included
0
Power Source
M18 Battery Packs
Brushless Motor
Yes
Vibrations per Minute
12,500 vpm
Battery Capacity
6.0 Ah
Charger Included
No
Number of Batteries Included
0
Includes
(1) M18 FUEL 8 ft Pencil Concrete Vibrator (2911-20)
Concrete Vibrator Type
Handheld
Shaft Connection Type
Quick Connect
Shop By
New Products

Description

Cordless Concrete Vibrator, Voltage 18V DC, Shaft Length 8 ft, Head Diameter 1 in, Radius of Vibration 4 in, Vibrations per Minute 12,500 vpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Head Length 1 in, Tool Weight 12 lb, Shaft Connection Type Quick Connect, Battery Series M18 REDLITHIUM(TM), Charger Included No, Concrete Vibrator Type Handheld, Horsepower 1.8 hp, Number of Batteries Included 0, Power Source Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.