M18 FUEL ANGLER 120' x 1/8" Steel Pulling Fish Tape Replacement Cartridge

  • Mfr # 48-44-5176

  • Zoro # G100720294


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Features
Quick-Change Latch
Tape Material
Steel
Includes
M18 FUEL ANGLER 120 ft X 1/8 in Steel Pulling Fish Tape Replacement Cartridge
Winder Case
No
Tape Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-44-5176
Zoro #
G100720294
UPC #
045242540846
Country of Origin
Taiwan, Province of China

Dimensions

Length
120 ft.
Tape Size
1/8 in
Tape Length
120 ft
Tape Diameter
1/8 in

Details

Item
Fish Tape
Features
Quick-Change Latch
Tape Material
Steel
Includes
M18 FUEL ANGLER 120 ft X 1/8 in Steel Pulling Fish Tape Replacement Cartridge
Winder Case
No
Tape Profile
Round
Weight
6.4 lb
Battery Platform
M18
Replacement Tape Cartridge Number
48-44-5176
Tool Series
ANGLER
Cordless Tool Kit Contents
Bare Tool
Tape Shape
Round
Bare Tool/Battery Included
Bare Tool
Product Type
Pulling Fish Tape Replacement Cartridge

Description

The Milwaukee 48-44-5176 Fish Tape is a high quality product designed to help you complete the job quickly and efficiently. This steel tape measures 120 ft in length, with 1/8 in. tape size. The round profile makes it easy to feed into tight spaces. Its straight wireway allows for fast rewinding and helps you avoid kinks or snags when fishing. If you are looking for a long lasting, durable fish tape that will meet your demands, this Milwaukee product is the perfect choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.