M18 FUEL ANGLER Pulling Fish Tape Kit with 120 ft. Steel Fish Tape Cartridge
Mfr # 2873A-22
Zoro # G100720256
product price: $578.99
/ea
Free Shipping & Returns
Key Features
Features
Variable Speed Trigger
Tape Material
Steel
Includes
M18 FUEL ANGLER 120 ft X 1/8 in Steel Pulling Fish Tape Replacement Cartridge, M18 FUEL ANGLER Pulling Fish Tape Powered Base (2873-20), M18 & M12 Multi-Voltage Charger (48-59-1812), M18 REDLITHIUM CP2.0 Battery (48-11-1820)
Winder Case
Yes
Tape Profile
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2873A-22
Zoro #
G100720256
UPC #
045242559831
Country of Origin
China
Dimensions
Length
120 ft
Tape Size
1/8 in
Tape Length
120 ft
Tape Diameter
1/8 in
Details
Item
Fish Tape Kit
Features
Variable Speed Trigger
Tape Material
Steel
Includes
M18 FUEL ANGLER 120 ft X 1/8 in Steel Pulling Fish Tape Replacement Cartridge, M18 FUEL ANGLER Pulling Fish Tape Powered Base (2873-20), M18 & M12 Multi-Voltage Charger (48-59-1812), M18 REDLITHIUM CP2.0 Battery (48-11-1820)
Winder Case
Yes
Tape Profile
Round
Weight
6.4 lb
Battery Platform
M18
Tool Series
ANGLER
Bare Tool/Battery Included
Battery Included
Product Type
Pulling Fish Tape
Cordless Tool Kit Contents
Bare Tool, Charger, (2) Batteries
Battery Capacity
2 Ah
Replacement Tape Cartridge Number
48-44-5176; 48-44-5178; 48-44-5195
Tape Shape
Round
Voltage Rating
18 V
Description
Fish Tape Kit, Product Type Pulling Fish Tape, Cord Length Not Applicable, Tape Length 120 ft, Tape Material Steel, Battery Platform M18, Tool Series ANGLER, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 2 Ah, Bare Tool/Battery Included Battery Included, Features Variable Speed Trigger
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.