Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 Cordless Blower Bare Tool, 18V, 450 cfm Max. Air Flow, 120 mph Max. Air Speed 2724-20

M18 Cordless Blower Bare Tool, 18V, 450 cfm Max. Air Flow, 120 mph Max. Air Speed (Discontinued)

  • Mfr # 2724-20
  • Zoro # G3380769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2724-20
Zoro #
G3380769
UPC #
045242505999
Country of Origin
Viet Nam

Dimensions

Tool Width
33 13/16 in
Tool Height
9 11/16 in
Tool Length
5 7/8 in

Details

Maximum Air Flow
450 cfm
Maximum Air Speed
120 mph
Voltage
18 V
Bare Tool/Battery Included
Bare Tool
Sound Level
62 dBA
Charge Time
0 min
Power Source
Cordless
Blower Type
Handheld
Item
Battery-Powered Handheld Leaf Blower
Fuel Type
Battery
Vacuum Function
No
Battery Amperage
9.0Ah
Run Time
15 min
Speed Control
Variable
Compliance
1-UL Listed, CSA Listed, ETL Listed
Blowers and Vacuums Air Flow Range
401 to 500 cfm
Blowers and Vacuums Air Speed Range
Less Than 125 mph
Standards
UL Listed
Battery Voltage
18 V
Cordless Tool Battery Type
Li-Ion
Number of Batteries
0
Number of Speeds
2
Function
Blower
Motor Type
Brushless
Battery Platform
M18(TM)
Throttle Location
Tube
Sound Level at Distance
Not Specified
Number of Batteries to Operate
1
Speed Settings
Variable
Tool Series
M18 FUEL(TM) Series
Tool Weight
4.9 lb

Description

Battery-Powered Handheld Leaf Blower, Power Source Cordless, Battery Platform M18(TM), Maximum Air Flow 450 cfm, Maximum Air Speed 120 mph, Sound Level 62 dBA, Function Blower, Number of Speeds 2, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Tool Weight 4.9 lb, Blower Type Handheld, Sound Level at Distance Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.