Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 Cordless Blower W/ 1 Battery & 1 Charger, 18V, 450 cfm Max Air Flow, 120 mph Max Air Speed 2724-21HD

M18 Cordless Blower W/ 1 Battery & 1 Charger, 18V, 450 cfm Max Air Flow, 120 mph Max Air Speed (Discontinued)

  • Mfr # 2724-21HD
  • Zoro # G3380723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2724-21HD
Zoro #
G3380723
UPC #
045242506019
Country of Origin
Viet Nam

Dimensions

Tool Length
5 7/8 in
Tool Width
36 7/8 in
Tool Height
9 7/8 in

Details

Maximum Air Flow
450 cfm
Maximum Air Speed
120 mph
Voltage
18 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
8.0 Ah
Sound Level
62 dB(A)
Charge Time
1.5 min
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower Kit
Fuel Type
Battery
Includes
Battey, Charger - 48-59-1808
Run Time
15 min
Battery Amperage
8.0 Ah
Speed Control
Variable 2-Speed
Compliance
1-UL Listed, CSA Listed, ETL Listed
Blowers and Vacuums Air Flow Range
401 to 500 cfm
Blowers and Vacuums Air Speed Range
Less Than 125 mph
Vacuum Function
No
Standards
1-UL Listed, CSA Listed, ETL Listed
Cordless Tool Battery Type
Li-Ion
Battery Voltage
18 V
Number of Chargers Included
1
Function
Blower
Charger Model Number
48-59-1808
Tool Series
M18 FUEL(TM) Series
Number of Speeds
2
Tool Weight
4.9 lbs
Sound Level at Distance
Not Specified
Throttle Location
Tube
Motor Type
Brushless
Number of Batteries to Operate
1
Battery Model Number
48-11-1880
Battery Platform
M18TM FUEL™
Number of Batteries Included
1
Speed Settings
Variable

Description

Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform M18(TM), Maximum Air Flow 450 cfm, Maximum Air Speed 120 mph, Sound Level 62 dBA, Function Blower, Number of Speeds 2, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 8.0 Ah, Bare Tool/Battery Included Battery Included, Tool Weight 4.9 lb, Blower Type Handheld, Sound Level at Distance Not Specified, Voltage 18 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.