Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Compact Band Saw Kit

  • Mfr # 2829-22

  • Zoro # G4353215


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Tool Length
17 29/32 in
Power Source
Cordless
Cordless Tool Kit Contents
Bare Tool, Charger, (2) Batteries
Blade Length
35 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2829-22
Zoro #
G4353215
UPC #
045242544424
Country of Origin
China

Dimensions

Tool Length
17 29/32 in
Blade Length
35 3/8 in
Overall Length
17 15/16 in
Cutting Diameter - Maximum
3 1/4 in
Cutting Width - Maximum
3 1/4 in
Cutting Length - Maximum
3 1/4 in

Details

Item
Band Saw
Voltage
18 V DC
Power Source
Cordless
Cordless Tool Kit Contents
Bare Tool, Charger, (2) Batteries
Round Cutting Capacity
3 1/4 in
Brushless Motor
Yes
Battery Capacity
(2) 3.0 Ah
Includes
Kit - CP Batteries
Tool Weight
7.67 lb
Charger Included
Yes
Handle Type
D-Handle
Rectangular Cutting Capacity
3 1/4 in x 3 1/4 in
Number of Batteries Included
2
Battery Series
M18(TM) REDLITHIUM(TM)
SFPM Range
0 to 540
Variable Speed
Yes
Battery Chemistry
Li-Ion
Motor Type
Brushless
Number of Chargers Included
1
Number of Speed Settings
Continuous
Includes Dual Trigger
Dual Trigger Not Included
Charger Manufacturing Model Number
48-59-1808
Battery Platform
M18(TM)
Tool Series
M18 FUEL(TM)
Cutting Speed - Minimum
0 SFPM
Battery Manufacturing Model Number
48-11-1828
Cutting Speed - Maximum
540 SFPM
Includes Battery
Battery Included
Speed Control
Variable

Description

M18 FUEL Compact Band Saw Kit offers a light-weight, balanced design with the largest cutting capacity of any compact band saw at 3-1/4” X 3-1/4”. The M18 FUEL Compact Band Saw utilizes a POWERSTATE Brushless motor and Constant Power Technology for the fastest cutting band saw in its class. portable band saw is equipped with Jobsite Armor Technology, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. The MILWAUKEE cordless band saw has REDLINK PLUS Intelligence for the most advanced system of cordless power tool electronics, delivering optimized performance and overload protection using total system communication between tool, battery, and charger. A variable speed trigger, tool-free locking adjustable shoe, and LED work light to offers you maximum control and productivity. An integrated rafter hook for hanging makes for easy storage in-between cuts. The M18 FUEL Compact Band Saw accessories include a pipe reamer attachment, providing you with the ability to easily attach the customized reamer attachment (49-90-2029, sold separately) to the back of the band saw to cut and ream with the same tool. In addition to the power tool, this band saw kit includes two M18 REDLITHIUM HIGH OUTPUT CP3.0 batteries, one M18/M12 Rapid Charger and one 8/10 TPI Extreme metal cutting band saw blade.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.