Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Compact Router, 18V, Cordless, Tool-Only

  • Mfr # 2723-20

  • Zoro # G5739003


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Overall Width
3 5/16 in
Number of Batteries
0
Brushless Motor
Yes
No Load RPM
0 to 31,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2723-20
Zoro #
G5739003
UPC #
045242541010
Country of Origin
Mexico

Dimensions

Overall Width
3 5/16 in
Base Size
4 in
Overall Height
6 11/16 in
Overall Length
4 3/4 in
Base Diameter
4 in
Base Width
4 in
Collet Size
1/4 in

Details

Item
Cordless Compact Router
Voltage
18 V
Number of Batteries
0
Brushless Motor
Yes
No Load RPM
0 to 31,000
Switch
Push Button
Tool Weight
3 lb
Includes
1/4 in Collet, 11/16 in Collet Wrench, 5 3/4 in Template Sub-Base Plate, 7/16 in Spindle Wrench, Dust Shroud, Fixed Base, Straight Edge Guide, 4 in Round Sub-Base Plate
Power Source
Cordless
Cordless Tool Battery Type
Li-Ion
Series
FUEL
Battery Capacity
5.0Ah
Max. Power
900 W
Charger Replacement
23Y581
Features
Cuts Up to 250 ft of 3/8 in Per Charge, Fine Adjustment Screw Allows for Precise Adjustments Beyond 1/64 in. Increments, Macro Adjust Button Allows for Fast Macro-Adjustments and 1.5 in. of Adjustable Range, REDLINK Plus (TM) Intelligence Ensures Maximum Performance and Protects from Overloads, Heating and Over-Discharge, Tool-Free Spindle Lock Provides Easy Bit Changes with One 11/16 in. Collet Wrench, Variable Speed Dial Ranges
Battery Included
No
Included Charger
No
Corded/Cordless
Cordless
Speed Type
Variable
Start Type
Soft-Start
Handle Type
Palm Grip
Cordless Tool Kit Contents
Bare Tool
Number of LED Lights
2
Minimum Speed
10,000 RPM
Router Class
Compact
Maximum Speed
31,000 RPM
Base Type
Fixed
Speed Setting
Variable
Number of Speed Settings
6
Number of Batteries Included
0
Horsepower
1.25 hp
Motor Type
Brushless
Battery Platform
M18

Description

The MILWAUKEE M18 FUEL Compact Router combines power, speed, and accurate depth adjustments to deliver clean accurate cuts in a variety of materials and applications. The compact router leverages the POWERSTATE Brushless Motor and REDLINK PLUS electronics. This delivers the power of corded 1.25 horsepower trim routers and best-in-class 31,000 RPM delivering users with power and speed for clean, quality cuts in hard materials. With an M18 REDLITHIUM XC5.0 battery, the cordless compact router cuts up to 250ft of 3/8" roundovers in red-oak, providing users with all-day run time with fewer trips to the charger. The handheld router is equipped with a micro-adjust dial and macro-adjust button, giving users fast and accurate depth adjustments for precise work. A variable-speed dial with speeds from 10,000 to 31,000 RPM gives users control in all applications. The trim router also features a sturdy 4" sub-base plate giving users stability, and dual-LED lights illuminate their work surface. The M18 FUEL Compact Router is compatible with a plunge base and an offset base (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.