M18 FUEL 1 in. D-Handle High Torque Impact Wrench with ONE-KEY Kit

  • Mfr # 2868-22HD

  • Zoro # G8094100


product price: $1,522.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1 in
Max. Torque
2,000 ft-lb
Battery Capacity
(2) 12.0 Ah
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2868-22HD
Zoro #
G8094100
UPC #
045242536580
Country of Origin
Viet Nam

Dimensions

Drive Size
1 in
Overall Length
18 in
Anvil Length
Standard

Details

Voltage
18 V DC
Max. Torque
2,000 ft-lb
Battery Capacity
(2) 12.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
1,440
Free Speed
1,200 RPM
Fastening Torque
1,900 ft-lb
Brushless Motor
Yes
Number of Speed Settings
4
Battery Series
M18(TM) REDLITHIUM(TM)
Clutch Style
Impact
Wireless Tool Tracking
Yes
Charger Included
Yes
Tool Weight
21 lb
Case Included
Yes
Charger Model
Mfr. No. 48-59-1808
Series
M18 FUEL(TM)
Breakaway Torque
2,000 ft-lb
Drive Configuration
Square
Built-In Light
Yes
Handle Type
D-Handle
Green Environmental Attribute
Product is Rechargeable
Drive Type
Standard
Battery Included
481Z42
Cordless Tool Battery Type
Li-Ion
Packaging
Kit - HD Batteries
Retainer Type
Friction Ring, Through Hole
Includes Case
Case Included
Anvil Style
Standard
Tool Series
M18 FUEL(TM)
Battery Platform
M18(TM)
Charger Manufacturing Model Number
48-59-1808
Battery Chemistry
Li-Ion
Motor Type
Brushless
Torque - Maximum
2,000 ft-lb
Battery Manufacturing Model Number
48-11-1813
Speed Control
Variable
Drive Shape
Square
Number of Chargers Included
1
No Load Speed
1,200 RPM

Description

Cordless Impact Wrench Kits, Impact Wrench Kit, Drive Size 1 in, Drive Configuration Square, Max. Torque 2,000 ft-lb, Battery Included, Voltage 18 V DC, Series M18 FUEL(TM), Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 1440, Max. No Load RPM 1200, Cordless, Handle Type D-Handle, Battery Capacity (2) 12.0 Ah, Tool Weight 21 lb, Clutch Style Impact, Battery Included 481Z42, Battery Pack Replacement 481Z42

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.