Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1 in. High Torque Impact Wrench with ONE-KEY Kit

  • Mfr # 2867-22

  • Zoro # G8657809


product price: $1,218.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1 in
Max. Torque
1,800 ft-lb
Includes
Adjustable Handle, Lanyard Loop
Battery Capacity
(2) 8.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2867-22
Zoro #
G8657809
UPC #
045242536573
Country of Origin
Viet Nam

Dimensions

Drive Size
1 in
Overall Length
10 7/8 in

Details

Voltage
18 V DC
Max. Torque
1,800 ft-lb
Includes
Adjustable Handle, Lanyard Loop
Battery Capacity
(2) 8.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
2,400
Free Speed
1,800 RPM
Fastening Torque
1,500 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Series
M18 FUEL
Tool Weight
10.5 lb
Drive Configuration
Square
Clutch Style
Impact
Features
4-Mode DRIVE CONTROL(TM) provides greater control over output speed and power, Eliminates Compressors and Generators, Integrated lanyard loop allows for safer use and easier storage, providing greater portability and lower cost of ownership
Cordless Tool Battery Type
Li-Ion
Handle Type
Pistol Grip
Battery Included
Mfr. No. 49-11-1880
Standards
UL Listed
Case Included
Yes
Breakaway Torque
1,500 ft-lb
Handle Material
Plastic
Battery Model No.
494D28
Retainer Type
Friction Ring
Tool Style
Full-Size
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Actuation
Trigger
Impact Rated
Impact Rated
Built-In Light
Yes
Reaction Bar
No
Charger Included
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Lock-Off Switch
Yes
Power to Weight Ratio
139.5 ft-lb/lb
Housing Material
Metal, Plastic, Rubber
Wireless Tool Tracking
ONE-KEY™
Charger Model
45LD79
Packaging
Kit - HD Batteries
Motor Type
Brushless
Drive Shape
Square
Includes Reaction Bar
No Reaction Bar
Tool Series
M18 FUEL(TM)
Battery Chemistry
Li-Ion
Includes Lock-Off Switch
Lock-Off Switch Included
Torque - Maximum
1,800 ft-lb
Number of Chargers Included
1
Battery Manufacturing Model Number
48-11-1881
Battery Platform
M18(TM)
Speed Control
Variable
No Load Speed
1,800 RPM
Charger Manufacturing Model Number
48-59-1808
Throttle Type
Trigger
Anvil Style
Standard
Includes Case
Case Included

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1 in, Drive Configuration Square, Max. Torque 1,800 ft-lb, Battery Included, Voltage 18 V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2450, Max. No Load RPM 1650, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 8.0 Ah, Tool Length 10-29/32 In., Tool Weight 10.5 lb, Clutch Style Impact, Battery Included Mfr. No. 49-11-1880

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.