Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1 in. SDS-Plus Rotary Hammer Kit with HAMMERVAC Dedicated Dust Extractor

  • Mfr # 2912-22DE

  • Zoro # G901778500


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Impact Energy
2.0 ft-lb
Includes
Dust Extracto
Blows per Minute
0 bpm to 4,800 bpm
Chuck Type
SDS Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2912-22DE
Zoro #
G901778500
UPC #
045242551958
Country of Origin
China

Details

Item
Cordless Rotary Hammer Kit
Voltage
18 V
Impact Energy
2.0 ft-lb
Includes
Dust Extracto
Blows per Minute
0 bpm to 4,800 bpm
Core Bit Capacity
1"
Chuck Type
SDS Plus
Series
M18 FUEL(TM)
Capacity in Concrete
1 in
Corded/Cordless
Cordless
Charger Replacement
45LD79
Battery Pack Replacement
481Z44
Standards
UL Listed
Solid Bit Capacity
1/2 in
Features
Autostop Kickback Control, AVS Anti-Vibration Systems, Redlink Plus Intelligence
Battery Included / Bare Tool
Kit - XC Batteries + Dust Extractor
Brushless Motor
Yes
Green Environmental Attribute
Product is Rechargeable
Handle Type
Pistol Grip
No Load RPM
0 to 1330 RPM
Battery Capacity
6.0 Ah
Cordless Tool Battery Type
Li-Ion
Battery Included
(2) 481Z44
Included Charger
45LD79
Shop By
New Products
Battery Model Number
48-11-1865
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Chuck Style
SDS-Plus
Vibration Control
Yes
Core Bit Capacity in Concrete
1 in
Battery Series
M18
Drill Chuck Type
SDS Plus
Anti-Kickback Clutch
Yes
Drilling Capacity in Steel
1/2 in
Reversible
Yes
Drilling Capacity in Concrete
2 1/2 in
Motor Type
Brushless
Charger Included
Yes
Number of Batteries Included
2
Drilling Capacity in Wood
1 1/8 in
Minimum Blows per Minute
0 bpm
Modes of Operation
Hammer and Rotate, Hammer Only, Rotate Only
Maximum Blows per Minute
4,800 bpm
Charger Model Number
48-59-1808
Solid Bit Optimal Drilling Range in Concrete
5/16 in to 5/8 in
Maximum Speed
1,330 RPM
Switch Type
Trigger
Wireless Tracking System
No

Description

Cordless Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/16 in to 5/8 in, Core Bit Capacity in Concrete 1 in, Blows per Minute 0 bpm to 4,800 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 6.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 2.0 ft-lb, Battery Model Number 48-11-1865

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.