This item is Discontinued.

Milwaukee Tool M18 FUEL™ Cordless 1/2" Compact Impact Wrench w/ Pin Detent Kit 2855P-22

M18 FUEL™ Cordless 1/2" Compact Impact Wrench w/ Pin Detent Kit (Discontinued)

  • Mfr # 2855P-22
  • Zoro # G400690136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2855P-22
Zoro #
G400690136
UPC #
045242568895
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Overall Length
4 7/8 in
Head Width
2 1/2 in

Details

Voltage
18 V DC
Battery Capacity
(2) 5.0 Ah
Includes
(1) Carrying Case
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,500
Free Speed
2,400 RPM
Fastening Torque
250 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Charger Included
Yes
Wireless Tool Tracking
No
Impact Rated
Impact Rated
Clutch Style
Impact
Breakaway Torque
250 ft-lb
Tool Weight
2.4 lb
Power to Weight Ratio
104.2 ft-lb/lb
Battery Model No.
48-11-1850
Standards
UL Listed
Features
4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence
Green Environmental Attribute
Product is Rechargeable
Battery Series
M18(TM) REDLITHIUM(TM)
Handle Type
Pistol Grip
Retainer Type
Pin Detent
Charger Model
Mfr. No. 48-59-1812
Case Included
Yes
Reaction Bar
No
Built-In Light
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Carrying Case, (1) Charger, (2) Batteries
Actuation
Trigger
Tool Style
Compact
Includes Battery
Battery Included
Includes Reaction Bar
No Reaction Bar
Charger Manufacturing Model Number
48-59-1812
Number of Chargers Included
1
No Load Speed
2,400 RPM
Drive Shape
Square
Throttle Type
Trigger
Anvil Style
Standard
Battery Manufacturing Model Number
48-11-1850
Motor Type
Brushless
Includes Case
Case Included

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 2.4 lb, Clutch Style Impact, Features 4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence, Includes (1) Carrying Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.