This item is Discontinued.

Milwaukee Tool M18 FUEL™ Cordless 1/2" Mid-Torque Impact Wrench w/ Friction Ring Kit 2962-22

M18 FUEL™ Cordless 1/2" Mid-Torque Impact Wrench w/ Friction Ring Kit (Discontinued)

  • Mfr # 2962-22
  • Zoro # G000690147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2962-22
Zoro #
G000690147
UPC #
045242568949
Country of Origin
Viet Nam

Dimensions

Overall Length
6 in
Head Width
2 3/4 in
Drive Size
1/2 in Square

Details

Voltage
18 V
Reaction Bar
No
Built-In Light
Yes
Includes
(1) Carrying Case
Handle Type
Pistol Grip
Charger Included
Yes
Green Environmental Attribute
Product is Rechargeable
Free Speed
2,575 RPM
Actuation
Trigger
Impacts per Minute
3,100
Battery Model No.
48-11-1850
Breakaway Torque
650 ft-lb
Power Source
Cordless
Impact Rated
Yes
Clutch Style
Impact
Drive Style
Standard
Wireless Tool Tracking
No
Power to Weight Ratio
185.7 ft-lb/lb
Case Included
Yes
Standards
UL Listed
Number of Speed Settings
4
Retainer Type
Friction Ring
Charger Model
Mfr. No. 48-59-1812
Number of Batteries Included
2
Battery Capacity
(2) 5.0 Ah
Fastening Torque
550 ft-lb
Tool Weight
3.5 lb
Cordless Tool Kit Contents
(1) Bare Tool, (1) Carrying Case, (1) Charger, (2) Batteries
Tool Style
Compact
Brushless Motor
Yes
Features
4-Mode Drive Control For Greater Control, Auto Shut Off Control, Bolt Removal Control, Friction Ring, LED Light, Redlink Plus Intelligence for Overload Protection, Works in up to 69kV Environments
Shop By
New Products

Description

Impact Wrench Kit, Drive Size 1/2 in Square, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 3.5 lb, Clutch Style Impact, Features 4-Mode Drive Control For Greater Control, Auto Shut Off Control, Bolt Removal Control, Friction Ring, LED Light, Redlink Plus Intelligence for Overload Protection, Works in up to 69kV Environments, Includes (1) Carrying Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.