This item is Discontinued.

Milwaukee Tool M18 FUEL™ Cordless 1/2" Mid-Torque Impact Wrench w/ Pin Detent Kit 2962P-22

M18 FUEL™ Cordless 1/2" Mid-Torque Impact Wrench w/ Pin Detent Kit (Discontinued)

  • Mfr # 2962P-22
  • Zoro # G400690129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2962P-22
Zoro #
G400690129
UPC #
045242568963
Country of Origin
Viet Nam

Dimensions

Head Width
2 3/4 in
Overall Length
6 in
Drive Size
1/2 in Square

Details

Cordless Tool Kit Contents
(1) Bare Tool, (1) Carrying Case, (1) Charger, (2) Batteries
Retainer Type
Pin Detent
Handle Type
Pistol Grip
Tool Style
Compact
Actuation
Trigger
Includes
(1) Carrying Case
Power Source
Cordless
Reaction Bar
No
Built-In Light
Yes
Drive Style
Standard
Brushless Motor
Yes
Power to Weight Ratio
185.7 ft-lb/lb
Voltage
18 V
Breakaway Torque
650 ft-lb
Tool Weight
3.5 lb
Battery Model No.
48-11-1850
Charger Included
Yes
Impacts per Minute
3,100
Green Environmental Attribute
Product is Rechargeable
Number of Batteries Included
2
Case Included
Yes
Free Speed
2,575 RPM
Fastening Torque
550 ft-lb
Charger Model
Mfr. No. 48-59-1812
Clutch Style
Impact
Battery Capacity
(2) 5.0 Ah
Wireless Tool Tracking
No
Standards
UL Listed
Features
4-Mode Drive Control For Greater Control, Auto Shut Off Control, Bolt Removal Control, Friction Ring, LED Light, Redlink Plus Intelligence for Overload Protection, Works in up to 69kV Environments
Impact Rated
Yes
Number of Speed Settings
4

Description

Impact Wrench Kit, Drive Size 1/2 in Square, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 3.5 lb, Clutch Style Impact, Features 4-Mode Drive Control For Greater Control, Auto Shut Off Control, Bolt Removal Control, Friction Ring, LED Light, Redlink Plus Intelligence for Overload Protection, Works in up to 69kV Environments, Includes (1) Carrying Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.