Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 14 in. Abrasive Chop Saw (Tool Only)

  • Mfr # 2990-20

  • Zoro # G502494663


product price: $449.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Arbor Size
1 in
Blade Diameter
14 in
Rectangle Cut Capacity @ 0 Deg.
5 in
Square Cut Capacity @ 0 Deg.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2990-20
Zoro #
G502494663
UPC #
045242539062
Country of Origin
Taiwan, Province of China

Dimensions

Arbor Size
1 in
Blade Diameter
14 in
Tool Length
20 13/64 in

Details

Item
Abrasive Cut-Off Machine
Voltage
18V DC
Includes
Bare Tool
Rectangle Cut Capacity @ 0 Deg.
5 in
Square Cut Capacity @ 0 Deg.
5 in
Arbor Shape
Round
Power Source
Cordless
Max. Blade Speed
4,000 RPM
Tool Weight
42.1 lb
Features
Cuts Up To 200 Steel Studs Per Charge, Overload Indicator Light, RAPID STOP(TM) Brake, Tool-Free Blade Change, Tool-Free Fence Adjustment
Metal Saw Type
Chop Saw
Cordless Tool Kit Contents
Bare Tool
Series
M18
Tool Style
Full-Size
Handle Type
Horizontal D
Guard Type
Spark Diversion
Battery Included
No
Charger Included
No
Standards
UL Listed
Cutting Blade Type
Abrasive Cut-Off Wheel
Round Cut Capacity @ 0 Deg.
5 in
Shop By
Hot Buys
Green Environmental Attribute
Product is Rechargeable

Description

Chop Saw, Blade Diameter 14 in, Max. Blade Speed 4,000 RPM, Arbor Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.