Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL 1/4 in. Hex Impact Driver with ONE-KEY (Tool Only) 2857-20

M18 FUEL 1/4 in. Hex Impact Driver with ONE-KEY (Tool Only) (Discontinued)

  • Mfr # 2857-20
  • Zoro # G9081309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2857-20
Zoro #
G9081309
UPC #
045242514465
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in Hex
Overall Length
4 5/8 in

Details

Anvil Impact Action
Mechanical
Voltage
18V DC
Includes
Bare Tool
Corded/Cordless
Cordless
Features
Most Compact Impact Driver, One-Key(TM) Compatible, Power state(TM) Brushless Motor, Redlink Plus(TM) Intelligence
Cordless Tool Battery Type
Li-Ion
Battery Included
No
Green Environmental Attribute
Product is Rechargeable
Tool Weight
2.2 lb
Handle Type
Pistol Grip
Drive Configuration
Right Angle
Series
M18 FUEL w/ONE-KEY
Max. Torque
2,000 in-lb
Battery Capacity
2.0 Ah
Brushless Motor
Yes
Clutch Style
Impact
Standards
UL Listed
Charger Included
No
Power Source
Cordless
Impact Rated
Yes
Wireless Tool Tracking
Yes
Impacts per Minute
4,300
Number of Speed Settings
Continuous
Number of Batteries Included
0
Free Speed
3,600 RPM
Case Included
No
Cordless Tool Kit Contents
Bare Tool
Built-In Light
Yes
Collett
1/4 in Hex
Products By Industry
Electrical;Fabricated Metals

Description

Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Right Angle, Max. Torque 2,000 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,600 RPM, Impact Rated Yes, Impacts per Minute 4,300, Number of Speed Settings Continuous, Collett 1/4 in Hex, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Battery Series M18 Redlithium, Charger Included No, Case Included No, Handle Type Pistol Grip, Built-In Light Yes, Overall Length 4 5/8 in, Wireless Tool Tracking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.