Zoro Homepage

M18 FUEL 21-Degree Framing Nailer (Tool Only)

  • Mfr # 2744-20

  • Zoro # G7748569


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Includes
Bare Tool
Firing Mode
Combination
Tool Weight
10.1 lb
Standards
UL Listed
Voltage
18 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2744-20
Zoro #
G7748569
UPC #
045242537280
Country of Origin
China

Dimensions

Depth Control
Yes
For Nail Shank Diameter
0.113 in to 0.148 in
For Nail Length Range
2 in to 3 1/2 in
Overall Height
15 1/4 in
Overall Width
4 3/4 in
Overall Length
14 in
For Nail Length - Maximum
3 1/2 in
For Nail Length - Minimum
2 in
For Nail Shank Diameter - Maximum
0.15 in
For Nail Shank Diameter - Minimum
0.11 in

Details

Item
Nail Gun
Includes
Bare Tool
Firing Mode
Combination
Tool Weight
10.1 lb
Standards
UL Listed
Voltage
18 V DC
Tip
No Mar
Nail Capacity
51
Collation Angle
21 Degrees
Magazine Capacity
51
Nail Type
21 Round Head
For Use With
21° Round Head
Handle Type
Pistol Grip
Cordless Tool Kit Contents
(1) Bare Tool
Charger Included
No
Power Source
Cordless
Max. Fastening Rate
3 per second
Wireless Tool Tracking
No
Case Included
No
For Nail Head Style
Standard Round
Number of Batteries Included
0
Built-In Light
Yes
Series
M18 FUEL
Collation Style
Strip
Product Type
Nail Gun
Nail Gun Type
Framing
Tool Series
M18 FUEL(TM)
Tip Type
No Mar
Number of Chargers Included
0
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Platform
M18(TM)
Includes Case
Case Not Included
Includes Battery
Tool Only
Battery Chemistry
Li-Ion

Description

M18 FUEL 21 Degree Framing Nailer sets the new standard for cordless framing nailers. By leveraging nitrogen spring mechanism, POWERSTATE brushless motor, and REDLINK Intelligence, this nailer provides you with pneumatic performance and the convenience and freedom of cordless power. Delivering the power to sink full round head nails into dense engineered lumbers, this framing nailer allows you to tackle even the most demanding framing applications. To keep you productive and efficient throughout the day, the framing gun fires 3 nails per second with zero ramp-up time, meaning a nail is fired as soon as you pull the trigger. Additionally, the cordless framing nailer operates using only REDLITHIUM Batteries (not included) and sealed compressed nitrogen to drive each nail, completely eliminating the cost of gas cartridges and maintenance associated with competitors’ nailers. The M18 FUEL 21 Degree Framing Nailer delivers the pneumatic performance and durability that professional carpenters and remodelers expect, without the hassle of a compressor and hose or gas cartridge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.