Zoro Homepage

M18 FUEL 30-Degree Framing Nailer (Tool Only)

  • Mfr # 2745-20

  • Zoro # G7748401


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Includes
Bare Tool
Firing Mode
Combination
Tool Weight
9.6 lb
Handle Type
Pistol Grip
Nail Capacity
51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2745-20
Zoro #
G7748401
UPC #
045242537303
Country of Origin
Viet Nam

Dimensions

Depth Control
Yes
For Nail Length Range
2 in to 3 1/2 in
For Nail Shank Diameter
0.113 in to 0.148 in
Overall Height
13 1/4 in
Overall Width
4 3/4 in
Overall Length
14 in
For Nail Length - Minimum
2 in
For Nail Shank Diameter - Maximum
0.15 in
For Nail Length - Maximum
3 1/2 in
For Nail Shank Diameter - Minimum
0.11 in

Details

Item
Nail Gun
Includes
Bare Tool
Firing Mode
Combination
Tool Weight
9.6 lb
Handle Type
Pistol Grip
Nail Capacity
51
Magazine Capacity
51
For Use With
30° Clipped or Full Head
Collation Angle
30 Degrees
Voltage
18 V DC
Standards
UL Listed
Nail Type
30 Clipped or Full Head
Tip
No Mar
Max. Fastening Rate
3 per second
For Nail Head Style
Standard Round
Series
M18 FUEL
Cordless Tool Kit Contents
(1) Bare Tool
Case Included
No
Power Source
Cordless
Collation Style
Strip
Wireless Tool Tracking
No
Built-In Light
Yes
Charger Included
No
Number of Batteries Included
0
Product Type
Nail Gun
Nail Gun Type
Framing
Battery Series
M18(TM) REDLITHIUM(TM)
Number of Chargers Included
0
Includes Case
Case Not Included
Tool Series
M18 FUEL(TM)
Battery Platform
M18(TM)
Includes Battery
Tool Only
Battery Chemistry
Li-Ion
Tip Type
No Mar

Description

M18 FUEL 30 Degree Framing Nailer sets the new standard for cordless framing nailers. By leveraging nitrogen spring mechanism, POWERSTATE brushless motor, and REDLINK Intelligence, this nailer provides you with pneumatic performance and the convenience and freedom of cordless power. Delivering the power to sink full round head nails into dense engineered lumbers, this framing nailer allows you to tackle even the most demanding framing applications. To keep you productive and efficient throughout the day, the framing gun fires 3 nails per second with zero ramp-up time, meaning a nail is fired as soon as you pull the trigger. Additionally, the cordless framing nailer operates using only REDLITHIUM Batteries (not included) and sealed compressed nitrogen to drive each nail, completely eliminating the cost of gas cartridges and maintenance associated with competitors’ nailers. The M18 FUEL 30 Degree Framing Nailer delivers the pneumatic performance and durability that professional carpenters and remodelers expect, without the hassle of a compressor and hose or gas cartridge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.