This item is Discontinued.

Milwaukee Tool M18 FUEL 3/8 in. Compact Impact Wrench with Friction Ring CP2.0 Battery Kit 2854-22CT

M18 FUEL 3/8 in. Compact Impact Wrench with Friction Ring CP2.0 Battery Kit (Discontinued)

  • Mfr # 2854-22CT
  • Zoro # G500690128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2854-22CT
Zoro #
G500690128
UPC #
045242568826
Country of Origin
Viet Nam

Dimensions

Overall Length
4 3/4 in
Drive Size
3/8 in Square
Head Width
2 1/2 in

Details

Impacts per Minute
3,500
Clutch Style
Impact
Wireless Tool Tracking
No
Impact Rated
Yes
Voltage
18 V
Actuation
Trigger
Breakaway Torque
250 ft-lb
Number of Speed Settings
4
Case Included
Yes
Handle Type
Pistol Grip
Tool Style
Compact
Drive Style
Standard
Cordless Tool Kit Contents
(1) Bare Tool, (1) Carrying Case, (1) Charger, (2) Batteries
Power to Weight Ratio
104.2 ft-lb/lb
Includes
(1) Carrying Case
Features
4-Mode Drive Control For Greater Control, Auto Shut Off Control, Bolt Removal Control, Friction Ring, LED Light, Redlink Plus Intelligence for Overload Protection, Works in up to 69kV Environments
Reaction Bar
No
Battery Model No.
48-11-1820
Green Environmental Attribute
Product is Rechargeable
Fastening Torque
250 ft-lb
Retainer Type
Friction Ring
Battery Capacity
(2) 2.0 Ah
Built-In Light
Yes
Charger Model
Mfr. No. 48-59-1812
Charger Included
Yes
Power Source
Cordless
Tool Weight
2.4 lb
Free Speed
2,400 RPM
Number of Batteries Included
2
Standards
UL Listed
Brushless Motor
Yes

Description

Impact Wrench Kit, Drive Size 3/8 in Square, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 2.0 Ah, Tool Weight 2.4 lb, Clutch Style Impact, Features 4-Mode Drive Control For Greater Control, Auto Shut Off Control, Bolt Removal Control, Friction Ring, LED Light, Redlink Plus Intelligence for Overload Protection, Works in up to 69kV Environments, Includes (1) Carrying Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.