This item is Discontinued.

Milwaukee Tool M18 FUEL™ Cordless 3/8" Compact Impact Wrench w/ Friction Ring Kit 2854-22

M18 FUEL™ Cordless 3/8" Compact Impact Wrench w/ Friction Ring Kit (Discontinued)

  • Mfr # 2854-22
  • Zoro # G500690135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2854-22
Zoro #
G500690135
UPC #
045242568833
Country of Origin
Viet Nam

Dimensions

Drive Size
3/8 in
Overall Length
4 3/4 in
Head Width
2 1/2 in

Details

Voltage
18 V DC
Battery Capacity
(2) 5.0 Ah
Includes
(1) Carrying Case
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,500
Free Speed
2,400 RPM
Fastening Torque
250 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Clutch Style
Impact
Green Environmental Attribute
Product is Rechargeable
Tool Style
Compact
Charger Model
Mfr. No. 48-59-1812
Impact Rated
Impact Rated
Wireless Tool Tracking
No
Power to Weight Ratio
104.2 ft-lb/lb
Features
4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence
Case Included
Yes
Breakaway Torque
250 ft-lb
Tool Weight
2.4 lb
Actuation
Trigger
Reaction Bar
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Carrying Case, (1) Charger, (2) Batteries
Battery Model No.
48-11-1850
Built-In Light
Yes
Retainer Type
Friction Ring
Standards
UL Listed
Charger Included
Yes
Handle Type
Pistol Grip
Battery Series
M18(TM) REDLITHIUM(TM)
Includes Battery
Battery Included
Anvil Style
Standard
Throttle Type
Trigger
Drive Shape
Square
Motor Type
Brushless
Includes Case
Case Included
Battery Manufacturing Model Number
48-11-1850
Number of Chargers Included
1
No Load Speed
2,400 RPM
Includes Reaction Bar
No Reaction Bar
Charger Manufacturing Model Number
48-59-1812

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 2.4 lb, Clutch Style Impact, Features 4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence, Includes (1) Carrying Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.