Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool M18 FUEL™ Cordless 4-1/2" / 5" Braking Grinder w/ ONE-KEY™ Paddle Switch, No Lock 2882-22

M18 FUEL™ Cordless 4-1/2" / 5" Braking Grinder w/ ONE-KEY™ Paddle Switch, No Lock (Discontinued)

  • Mfr # 2882-22
  • Zoro # G601777735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2882-22
Zoro #
G601777735
UPC #
-
Country of Origin
China

Dimensions

Wheel Diameter
4 1/2 in, 5 in
Spindle Thread Size
5/8 in-11
Tool Length
15 7/8 in
Cutting Depth @ 90 Degrees
2-1/8"
Blade Dia.
6 7/8 in

Details

Item
Cordless Circular Metal Saw Kit
Includes
Kit - XC Batteries
Voltage
28.0
Switch Type
No-Lock Paddle Switch
Tool Weight
9.4 lb
Features
Redlink Plus Intelligence
Battery Capacity
(2) 6 Ah
Battery Model No.
(2) 48-11-1865
Built-In Light
No
Case Included
No
Switch Location
Bottom
Power Source
Cordless
Max. Speed
8,500 RPM
Brushless Motor
Yes
Grip Style
Barrel Grip
Duty
Heavy Duty
Wireless Tool Tracking
Yes
For Wheel Type
Type 1, Type 27
Anti-Kickback Clutch Type
Electronic
Number of Batteries Included
2
Wireless Tracking System
One-Key(TM)
Dust Sealed Switch
No
Brake Type
Electronic
Standards
UL Listed, CSA Certified
Guard Adjustment
Toolless Adjustable
Series
M18 FUEL
Green Environmental Attribute
Product is Rechargeable
Application
General Cutting and Grinding
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Electrical Protection
Overload Protection
Lock-Off Switch
No
Speed Type
Fixed
Accessory Free Tool Change
Yes
Speed Ranges
0 to 8,500 RPM
Charger Included
Yes
No Load RPM
3200
Dust Management
None
Anti-Vibration Technology
Yes
Battery Pack Replacement
4PKX7
Head Type
Standard Head
Charger Model
45LD79
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Brake
Lock-On Switch
No
Switch Function
Paddle, without Lock-On
Battery Series
M18 Redlithium
Shop By
New Products
Arbor Hole
5/8"
Shoe Material
Steel
Blade Side
Left

Description

Cordless Circular Metal Saw Kit, Blade Dia. 6 7/8 in, Blade Side Left, Shoe Material Steel, Tool Length 15 7/8 in, Tool Weight 9.4 lb, Voltage 28.0, Includes (2) Battery Packs, Charger, Carbide Tipped Blade, Wrench, Carrying Case, Standards UL Listed, CSA Certified

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.