Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL Cordless 4-1/2" / 5" Grinder Paddle Switch, No-Lock 2880-20

M18 FUEL Cordless 4-1/2" / 5" Grinder Paddle Switch, No-Lock (Discontinued)

  • Mfr # 2880-20
  • Zoro # G101863266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2880-20
Zoro #
G101863266
UPC #
045242566280
Country of Origin
Viet Nam

Dimensions

Wheel Dia.
5"
Wheel Diameter
4 1/2 in, 5 in
Spindle Thread Size
5/8 in-11
Height
4.05
Width
2.77
Length
12.71
Arbor Size
5/8 -11 UNC

Details

Item
Angle Grinder
Switch Type
No-Lock Paddle Switch
Voltage
18V DC
Corded/Cordless
Cordless
Includes
Bare Tool
Max. Speed
8,500 RPM
Switch Function
Paddle, without Lock-On
Power Source
Cordless
Safety Features
Adjustable Guard, Anti-Kickback Clutch
Application
Cutting, Grinding
Cordless Tool Kit Contents
(1) Bare Tool
Lock-Off Switch
No
Accessory Free Tool Change
Yes
Features
Paddle Switch, Powerstate Brushless Motor, Redlink Plus Intelligence
Speed Ranges
8,500 RPM
Anti-Vibration Technology
Yes
Head Type
Standard Head
Brake Type
None
Guard Adjustment
Toolless Adjustable
Grip Style
Barrel Grip
Green Environmental Attribute
Product is Rechargeable
Electrical Protection
Overload Protection
Case Included
No
Anti-Kickback Clutch Type
Electronic
Series
M18 FUEL(TM)
For Use With
Grinding, Cutting
Handle Type
Straight
Brushless Motor
Yes
Lock-On Switch
No
Included Charger
No
For Wheel Type
Type 1, Type 27
Number of Batteries Included
0
Speed Type
Fixed
Battery Included
No
Shop By
New Products
Material
Metal, Plastic
Color
Red/Black
Standards
UL Listed
Weight
3.1
Maximum RPM
8500
Side Handle
Yes
Grinder Type
Angle

Description

The MILWAUKEE M18 FUEL 4-1/2" / 5" Grinder Paddle Switch, No Lock is the next advancement in power and performance, generating 11A corded power, fastest cutting, and delivering up to 135 cuts per charge. The M18 FUEL 4-1/2" / 5" Grinder generates 11A corded power allowing completion of the toughest grinding and cutting applications, all on the M18 Cordless System. The POWERSTATE Brushless Motor delivers maximum sustained power and 8,500 RPM to remove material faster and increase productivity. REDLINK PLUS Intelligence ensures unmatched levels of performance, protection, and compatibility. The M18 FUEL 4-1/2" / 5" Grinder includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. The M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries (not included) deliver 50% more power while running 50% cooler than our M18 REDLITHIUM XC Batteries and are compatible with 200+ Tools in the M18 System. Experience faster accessory changes, and less downtime with tool-free accessory and guard adjustments, while remaining fully compatible with the most common accessories in the market. The M18 FUEL 4-1/2" / 5" Grinder takes cordless grinders to the next level in performance and run-time.


  • POWERSTATETM Brushless Motor: Purposely built for the M18 FUELTM 4-1/2" / 5" Angle Grinder delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications.
  • REDLINK PLUS Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • REDLITHIUM HIGH OUTPUT Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
  • Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions
  • Tool-Free Guard Adjustment for faster guard installations and adjustments
  • Tool-Free Accessory Changes with Integrated FIXTEC Nut Technology
  • Electronic Clutch for Kickback Protection
  • Overload Protection to Maximize Motor Life
  • Anti-Vibration Side Handle for Increased User Comfort and Safety
  • Compatible with all M18 batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.