M18 FUEL™ Cordless 4-1/2" / 5" Grinder Slide Switch, Lock-On (Discontinued)
- Mfr # 2881-20
- Zoro # G101863273
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2881-20
Zoro #
G101863273
UPC #
045242566297
Country of Origin
Viet Nam
Dimensions
Wheel Diameter
4 1/2 in, 5 in
Spindle Thread Size
5/8 in-11
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Anti-Kickback Clutch, Brake, Switch Type Slide, Lock-Off Switch No, Lock-On Switch No, Brake Type Electronic, Switch Location Bottom, Max. Speed 8,500 RPM, Speed Ranges 8,500 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.