Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL™ Cordless 4-1/2" / 5" Grinder Slide Switch, Lock-On Kit 2881-22

M18 FUEL™ Cordless 4-1/2" / 5" Grinder Slide Switch, Lock-On Kit (Discontinued)

  • Mfr # 2881-22
  • Zoro # G901863268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2881-22
Zoro #
G901863268
UPC #
045242566419
Country of Origin
Viet Nam

Dimensions

Wheel Diameter
4 1/2 in, 5 in
Spindle Thread Size
5/8 in-11

Details

Item
Angle Grinder Kit
Switch Type
Slide
Voltage
18V DC
Includes
Back Flange, Contractor Bag, Flange Nut, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
Application
Cutting, Grinding
Battery Model No.
48-11-1865
Brake Type
Electronic
Wireless Tracking System
One-Key(TM)
Charger Model
48-59-1808
Anti-Vibration Technology
Yes
For Wheel Type
Type 1, Type 27
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Brake
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger
Features
Powerstate Brushless Motor, Redlink Plus Intelligence, Slide Switch Designed to Reduce User Fatigue
Accessory Free Tool Change
Yes
Green Environmental Attribute
Product is Rechargeable
Charger Included
Yes
Max. Speed
8,500 RPM
Battery Capacity
(2) 6 Ah
Battery Series
M18(TM) REDLITHIUM(TM)
Grip Style
Barrel Grip
Lock-On Switch
No
Lock-Off Switch
No
Switch Location
Bottom
Series
M18 FUEL(TM)
Speed Ranges
0 to 8,500 RPM
Power Source
Cordless
Anti-Kickback Clutch Type
Electronic
Head Type
Standard Head
Number of Batteries Included
2
Wireless Tool Tracking
No
Brushless Motor
Yes
Guard Adjustment
Toolless Adjustable
Electrical Protection
Overload Protection
Switch Function
Slide, without Lock-On
Case Included
Yes

Description

Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity (2) 6 Ah, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries; (1) Charger, Safety Features Adjustable Guard, Anti-Kickback Clutch, Brake, Switch Type Slide, Lock-Off Switch No, Lock-On Switch No, Brake Type Electronic, Switch Location Bottom, Max. Speed 8,500 RPM, Speed Ranges 0 to 8,500 RPM

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.