Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL™ Cordless 5 Tool Combo Kit 2998-25

M18 FUEL™ Cordless 5 Tool Combo Kit (Discontinued)

  • Mfr # 2998-25
  • Zoro # G700690393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2998-25
Zoro #
G700690393
UPC #
045242601776
Country of Origin
Viet Nam

Dimensions

Circular Saw - Blade Dia.
6 1/2 in
Hammer Drill - Chuck Size
1/2 in
Circular Saw - Blade Diameter
6 1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
Number of Tools
5
Series
M18 FUEL(TM)
Battery Included
(2) 48-11-1850
Impact Driver - Torque Range
2,000 in-lb
Light - Type
Work Light
Reciprocating Saw
Mfr. No. 2821-20
Impact Driver
2853-20
Circular Saw
Mfr. No. 2730-20
Battery Series
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(5) Bare Tools, (2) Batteries, (1) Charger
Item
Cordless Combination Kit
Included Saws & Grinders
Circular Saw (6 1/2 in Dia.), Full-Size Reciprocating Saw
Green Environmental Attribute
Product is Rechargeable
Number of Batteries Included
2
Hammer Drill
Mfr. No. 2804-20
Hammer Drill - Max. Torque
12,000 in-lb
Case Included
Contractor Bag
Included Fastening Tools
Impact Driver (2000 in-lb)
Charger
Mfr. No. 48-59-1812
Charger Included
Yes
Power Source
Cordless
Light
Mfr. No. 2735-20
Reciprocating Saw - Tool Style
Full-Size
Hammer Drill - Class
Compact
Wireless Tool Tracking
No
Hammer Drill - BPM
32,000
All Product Types Included
Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
Battery Manufacturing Model Number
(2) 48-11-1850
Charger Manufacturing Model Number
48-59-1812
Impact Driver - Maximum Torque
2,000 in-lb
Tool Series
M18 FUEL(TM)
Includes Case
Case Included
Battery Chemistry
Li-Ion

Description

Cordless Combination Kit, Cordless Tools Included Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 18 V DC, Power Source Cordless, Number of Tools 5, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included (2) 48-11-1850, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM), Charger Mfr. No. 48-59-1812, Charger Included Yes, Cordless Tool Kit Contents (5) Bare Tools, (2) Batteries, (1) Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.