Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL™ Cordless 7 Tool Combo Kit 2998-27

M18 FUEL™ Cordless 7 Tool Combo Kit (Discontinued)

  • Mfr # 2998-27
  • Zoro # G201826741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2998-27
Zoro #
G201826741
UPC #
045242592319
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in
Circular Saw - Blade Dia.
6 1/2 in
Drive Size
1/4 in, 1/2 in
Angle Grinder - Wheel Dia.
4 1/2 to 5 in
Impact Wrench - Sq. Size
1/2 in

Details

Voltage
18 V
Cordless Tools Included
Circular Saw, Drill/Driver, Grinder, Impact Driver, Mid-Torque Impact Wrench, Reciprocating Saw, Work Light
Number of Tools
7
Includes
6 in 18 TPI Thin Kerf Ice Hardened(TM) SAWZALL(R) Blade, Circular Saw Blade, Grinding Disc, Side Handle, (2) Bit Holder, (2) Contractor Bag, (3) Belt Clip
Series
M18(TM)
Battery Included
(2) 48-11-1850
Green Environmental Attribute
Product is Rechargeable
Included Fastening Tools
1/2 in Impact Wrench (600 ft-lb)
Impact Wrench - Fastening Torque
600 ft-lb
Battery Model No.
Mfr. No 48-11-1850
Hammer Drill
2804-20
Hammer Drill - Class
General Purpose
Battery Series
M18(TM)
Light - Type
Work Light
Hammer Drill - BPM
32,000
Impact Driver - Torque Range
1,200 in-lb
Angle Grinder - Free Speed
0 to 8,500 RPM
Cordless Tool Kit Contents
(6) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Charger
48-59-1812
Light
2735-20
Item
Cordless Combination Kit
Reciprocating Saw
2720-20
Circular Saw
2730-20
Impact Wrench
2861-20
Case Included
(2) Contractor Bags
Included Saws & Grinders
Angle Grinder (8,500 RPM); Circular Saw (6 1/2 in Dia.); Full-Size Reciprocating Saw
Number of Batteries Included
2
Reciprocating Saw - Tool Style
Full-Size
Hammer Drill - Max. Torque
1,200 in-lb
Angle Grinder
2780-20
Impact Driver
2804-20

Description

Cordless Combination Kit, Cordless Tools Included Circular Saw, Drill/Driver, Grinder, Impact Driver, Mid-Torque Impact Wrench, Reciprocating Saw, Work Light, Voltage 18 V, Number of Tools 7, Includes 6 in 18 TPI Thin Kerf Ice Hardened(TM) SAWZALL(R) Blade, Circular Saw Blade, Grinding Disc, Side Handle, (2) Bit Holder, (2) Contractor Bag, (3) Belt Clip, Tool Brand Milwaukee, Series M18(TM), Battery Included (2) 48-11-1850, Number of Batteries Included 2, Battery Model No. Mfr. No 48-11-1850

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.