Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL™ Cordless 8" Metal Cutting Circular Saw Kit 2982-21

M18 FUEL™ Cordless 8" Metal Cutting Circular Saw Kit (Discontinued)

  • Mfr # 2982-21
  • Zoro # G4425726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2982-21
Zoro #
G4425726
UPC #
045242566273
Country of Origin
China

Dimensions

Blade Dia.
8 in
Max. Cutting Depth @ 0 Deg.
2 9/16 in
Arbor Size
5/8 in
Cutting Depth at 0 Degrees - Maximum
2 9/16 in
Blade Diameter
8 in

Details

Item
Circular Saw Kit
Voltage
18 V DC
Blade Side
Right
Bevel Angle Range
0 Degrees
Battery Capacity
8 Ah
Green Environmental Attribute
Product is Rechargeable
Chip Catcher
No
Charger Model
45LD79
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Carrying Bag, (1) Charger
Drive Type
Direct Drive
Number of Batteries Included
1
Number of Chargers Included
1
Includes Chip Catcher
Chip Catcher Not Included
Bevel Angle - Minimum
0 Degrees
Includes Battery
Battery Included
Battery Manufacturing Model Number
48-11-1880

Description

Circular Saw Kit, Blade Dia. 8 in, Arbor Size 5/8 in, Blade Side Right, Drive Type Direct Drive, Chip Catcher No, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 2 9/16 in, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Carrying Bag, (1) Charger, Voltage 18 V DC, Number of Batteries Included 1, Battery Capacity 8 Ah, Charger Model 45LD79

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.