Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL™ Cordless Deep Cut Dual-Trigger Band Saw Kit 2729S-22

M18 FUEL™ Cordless Deep Cut Dual-Trigger Band Saw Kit (Discontinued)

  • Mfr # 2729S-22
  • Zoro # G4347457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2729S-22
Zoro #
G4347457
UPC #
045242567973
Country of Origin
China

Dimensions

Blade Length
44 7/8 in
Tool Length
20 13/32 in
Overall Length
20 7/16 in
Cutting Length - Maximum
5 in
Cutting Width - Maximum
5 in
Cutting Diameter - Maximum
5 in

Details

Item
Band Saw
Voltage
18 V DC
Number of Batteries Included
2
Battery Capacity
(2) 5.0 Ah
Brushless Motor
Yes
Round Cutting Capacity
5 in
Battery Series
M18(TM) REDLITHIUM(TM)
Tool Weight
13.77 lb
Cordless Tool Kit Contents
Bare Tool, Charger, (2) Batteries
Charger Included
Yes
Number of Speed Settings
5
Power Source
Cordless
SFPM Range
0 to 380
Handle Type
D-Handle
Includes
Band Saw Blade, Deep Cut Band Saw Blade Cover (49-90-2729)
Rectangular Cutting Capacity
5 in x 5 in
Variable Speed
Yes
Includes Battery
Battery Included
Cutting Speed - Maximum
380 SFPM
Motor Type
Brushless
Cutting Speed - Minimum
0 SFPM

Description

Portable Band Saw, Voltage 18 V, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Blade Length 44 7/8 in, Round Cutting Capacity 5 in, Rectangular Cutting Capacity 5 in x 5 in, Number of Speed Settings 5, Charger Included Yes, Brushless Motor Yes, Number of Batteries Included 2, Battery Capacity (2) 5.0 Ah, Battery Series M12(TM), SFPM Range 0 to 380, Handle Type D-Handle, Tool Length 20 13/32 in, Tool Weight 13.77 lb, Cordless

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.