Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Sectional Machine Kit with 7/8 in. Cable

  • Mfr # 2818A-21

  • Zoro # G600404472


product price: $3,200.00
/ea
Free Shipping & Returns

Key Features

Includes
2 in to 4 in Head Attachment Kit for Milwaukee 7/8 in Sectional Cable, Carry Strap for M18 FUEL Sectional Machine, Large Rear Guide Hose for M18 FUEL Sectional, REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack, M18 and M12 Rapid Charger, Medium Cable Container for Sectional Cable, (5) 7/8 in x 15 ft All Purpose Open Wind Sectional Cable
Charger Replacement
45LD79
Drain Line I.D. Size Range
1 1/4 in to 6 in
Drum Material
Plastic
Operating Speed
650 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2818A-21
Zoro #
G600404472
UPC #
045242593897
Country of Origin
China

Dimensions

Drain Line I.D. Size Range
1 1/4 in to 6 in
Overall Length
14.75 in
Maximum Drain Line Inside Diameter
6 in
Overall Height
15.1 in
Overall Width
9.4 in
Cable Section Length
15 ft
Minimum Drain Line Inside Diameter
1 1/4 in
Total Sectional Cable Length
75 ft
Manufacturer Warranty Length
2 yr Cable, 3 yr Battery, 5 yr Tool
Cable Section Diameter
7/8 in

Details

Item
Sectional Drain Cleaning Machine Kit
Includes
2 in to 4 in Head Attachment Kit for Milwaukee 7/8 in Sectional Cable, Carry Strap for M18 FUEL Sectional Machine, Large Rear Guide Hose for M18 FUEL Sectional, REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack, M18 and M12 Rapid Charger, Medium Cable Container for Sectional Cable, (5) 7/8 in x 15 ft All Purpose Open Wind Sectional Cable
Charger Replacement
45LD79
Drum Material
Plastic
Operating Speed
650 RPM
Maximum Drum Capacity
67 1/2 ft of 5/8 in Cable, 75 ft of 7/8 in Cable
Features
One-Key, Redlink Plus Intelligence, Tool-Free Cable Size Changes
Voltage
18 V DC
Included Charger
Yes
Application
Industrial Drains
Max. Run
150 ft
Standards
UL Listed
Corded/Cordless
Cordless
Shop By
New Products
Reversible
Yes
Number of Augers Included
2
Maximum Run
150 ft
Machine Type
Sectional Machine
Number of Cable Sections Included
5
Number of Batteries Included
1
Battery Capacity
12 Ah
Includes Batteries
Yes
Battery Platform
M18
Maximum Operating Speed
650 RPM
Battery Model Number
48-11-1812
Power Source
Cordless
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Cutter Types Included
Grease Cutter, Opening Tool, Double Cutter
Charger Model Number
45LD79
Auger Types Included
Funnel Auger, Straight Auger
Cable Section Core Type
Open Wind
Tool Weight
27 lb
Number of Cutters Included
3

Description

Sectional Drain Cleaning Machine Kit, Application Industrial Drains, Auger Types Included Funnel Auger, Straight Auger, Battery Capacity 12 Ah, Battery Model Number 48-11-1812, Battery Platform M18, Cable Section Core Type Open Wind, Cable Section Diameter 7/8 in, Cable Section Length 15 ft, Charger Model Number 45LD79, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Cutter Types Included Grease Cutter, Opening Tool, Double Cutter, Drum Material Plastic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.