Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL D-Handle Jig Saw Kit 2737-21

M18 FUEL D-Handle Jig Saw Kit (Discontinued)

  • Mfr # 2737-21
  • Zoro # G7253500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2737-21
Zoro #
G7253500
UPC #
045242515226
Country of Origin
Viet Nam

Dimensions

Length of Stroke
1 in
Tool Length
10 13/16 in
Overall Length
10 13/16 in
Stroke Length
1 in

Details

Corded/Cordless
Cordless
Blade Type
T-Shank
Cutting Action
Orbital
Strokes per Minute
800 to 3000
Item
Jigsaw
Item - Cordless Jig Saws
Cordless Jig Saw Kit
Battery Capacity
5.0Ah
Corded/Banded
Cordless
Tool Weight
6.4 lb
Included Charger
23Y581
Charger Replacement
23Y581
Battery Included
35GJ99
Speed Control
Variable
Green Environmental Attribute
Product is Rechargeable
Voltage
18 V DC
Bevels To
45 Degrees
Shoe Design
Adjustable
Series
M18™
Features
LED Light, On/Off Cut Line
Includes
Anti-Splinter Guard, Blade, Dust Collection Tube, Dust Cover, Hex Wrench, Shoe Guard, Tool Case
Battery Pack Replacement
35GJ99
Cordless Tool Battery Type
Li-Ion
Brushless Motor
Yes
Handle Type
Top Handle
Battery Included / Bare Tool
(1) 5.0Ah Battery & Charger Bundle
Options Included
(1) 5.0Ah Battery & Charger Bundle
Charger Included
Yes
Variable Speed
Yes
Blade Shank Type
T-Shank
Bevel Angle Range
45 Degrees Left to 45 Degrees Right
Battery Series
M18(TM) REDLITHIUM(TM)
Max. Strokes per Minute
3,500 stroke/min
Power Source
Cordless
Stroke Type
Orbital
Min. Strokes per Minute
800 stroke/min
Throttle Type
Variable-Speed Trigger
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Includes Battery
Battery Included
Stroke Rate - Maximum
3,500 stroke/min
Motor Type
Brushless
Stroke Rate - Minimum
800 stroke/min

Description

Jigsaw, Voltage 18 V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Number of Batteries Included 1, Battery Capacity 5.0Ah, Battery Series M18(TM) REDLITHIUM(TM), Charger Included Yes, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor Yes, Max. Strokes per Minute 3,500 stroke/min, Min. Strokes per Minute 800 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.