Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL Deep Cut Band Saw (Tool Only) 2729-20

M18 FUEL Deep Cut Band Saw (Tool Only) (Discontinued)

  • Mfr # 2729-20
  • Zoro # G6182574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2729-20
Zoro #
G6182574
UPC #
045242321575
Country of Origin
China

Dimensions

Blade Length
44 7/8 in
Tool Length
21 in
Overall Length
21 in
Cutting Width - Maximum
5 in
Cutting Length - Maximum
5 in
Cutting Diameter - Maximum
5 in

Details

Voltage
18 V DC
Surface Ft. per Min. Low
0
Surface Ft. per Min. High
380
Cordless Tool Battery Type
Li-Ion
Series
M18™
Item
Band Saw
Battery Included
No
Battery Included / Bare Tool
Bare Tool
Tool Weight
13 lb
Round Capacity
5"
Includes
Bare Tool
Rectangle Capacity
5" x 5"
Corded/Cordless
Cordless
Number of Speeds
5
Drive Type
Direct Drive
Corded/Banded
Cordless
Light
Yes
Battery Pack Replacement
38D766
Standards
UL
Handle Type
Multi-Grip, T-Handle
Options Included
Bare Tool
Cordless Tool Kit Contents
Bare Tool
Power Source
Cordless
Number of Speed Settings
2
Rectangular Cutting Capacity
5 in x 5 in
Number of Batteries Included
0
Round Cutting Capacity
5 in
SFPM Range
0 to 380 SFPM
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Included
No
Brushless Motor
Yes
Variable Speed
Yes
Battery Type
Li-ion
Cutting Speed - Maximum
380 SFPM
Cutting Speed - Minimum
0 SFPM
Number of Chargers Included
0
Motor Type
Brushless
Includes Battery
Tool Only

Description

Band Saw, Voltage 18 V DC, Cordless Tool Kit Contents Bare Tool, Blade Length 44 7/8 in, Round Cutting Capacity 5 in, Rectangular Cutting Capacity 5 in x 5 in, Number of Speed Settings 2, Charger Included No, Brushless Motor Yes, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Pack Replacement 38D766, Battery Series M18(TM) REDLITHIUM(TM), SFPM Range 0 to 380 SFPM, Drive Type Direct Drive, Handle Type Multi-Grip, T-Handle, Tool Length 21 in, Tool Weight 13 lb, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.