Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL Deep Cut Band Saw Kit 2729-21

M18 FUEL Deep Cut Band Saw Kit (Discontinued)

  • Mfr # 2729-21
  • Zoro # G6158591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2729-21
Zoro #
G6158591
UPC #
045242321582
Country of Origin
China

Dimensions

Blade Length
44 7/8 in
Tool Length
21 in
Overall Length
21 in
Cutting Width - Maximum
5 in
Cutting Length - Maximum
5 in
Cutting Diameter - Maximum
5 in

Details

Voltage
18 V DC
Surface Ft. per Min. Low
0
Surface Ft. per Min. High
380
Cordless Tool Battery Type
Li-Ion
Series
M18™
Item
Band Saw Kit
Battery Included
35GJ99
Battery Included / Bare Tool
(1) 5.0Ah Battery + Hard Case Bundle
Tool Weight
15 lb
Round Capacity
5"
Includes
Blade, Carrying Case, M12(TM) and M18(TM) Multi-Voltage Charger (23Y581), M18(TM) FUEL(TM) Deep Cut Band Saw, M18(TM) REDLITHIUM(TM) 5.0 XC High Capacity Battery Pack (35GJ99)
Rectangle Capacity
5" x 5"
Corded/Cordless
Cordless
Handle Type
Multi-Grip, T-Handle
Drive Type
Direct Drive
Standards
UL
Corded/Banded
Cordless
Light
Yes
Battery Pack Replacement
35GJ99
Battery Capacity
(1) 5.0 Ah
Number of Speeds
5
Options Included
(1) 5.0Ah Battery + Hard Case Bundle
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Included
Yes
Rectangular Cutting Capacity
5 in x 5 in
Round Cutting Capacity
5 in
Number of Batteries Included
1
Number of Speed Settings
2
Power Source
Cordless
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Brushless Motor
Yes
SFPM Range
0 to 380 SFPM
Variable Speed
Yes
Battery Type
Li-Ion
Includes Battery
Battery Included
Cutting Speed - Minimum
0 SFPM
Motor Type
Brushless
Cutting Speed - Maximum
380 SFPM

Description

Band Saw Kit, Voltage 18 V DC, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Blade Length 44 7/8 in, Round Cutting Capacity 5 in, Rectangular Cutting Capacity 5 in x 5 in, Number of Speed Settings 2, Charger Included Yes, Brushless Motor Yes, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Battery Pack Replacement 35GJ99, Battery Series M18(TM) REDLITHIUM(TM), SFPM Range 0 to 380 SFPM, Drive Type Direct Drive, Handle Type Multi-Grip, T-Handle, Tool Length 21 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.