Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL Drain Snake w/ CABLE DRIVE for 5/16”-3/8” Cables 2772A-20

M18 FUEL Drain Snake w/ CABLE DRIVE for 5/16”-3/8” Cables (Discontinued)

  • Mfr # 2772A-20
  • Zoro # G2477367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2772A-20
Zoro #
G2477367
UPC #
045242004515
Country of Origin
China

Dimensions

size
5/16" x 35 ft. (Cable)

Details

Max. Run
50 ft
Voltage
18 V
Includes
(1) M18 FUEL Drain Snake with CABLE-DRIVE Locking Feed System (2772A-20); (1) 5/16" x 35 ft. Inner Core Bulb Head Cable with RUST GUARD Plating (48-53-2673)
Number of Pieces
2
Standards
UL/CSA/IEC/EN 60745-1
Operating Speed
0 to 500 RPM
Corded/Banded
Cordless
Corded/Cordless
Cordless
Series
M18™
Item
Drain Gun
Power Source
Cordless
Battery Included / Bare Tool
Bare Tool
Options Included
Bare Tool
Maximum Operating Speed
500 RPM
Maximum Run
50 ft

Description

Drain Gun, Power Source Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.