
M18 FUEL Drain Snake w/ CABLE DRIVE w/1/4” and 3/8” Cables (Discontinued)
- Mfr # 2772B-21XC
- Zoro # G2477470
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2772B-21XC
Zoro #
G2477470
UPC #
045242004539
Country of Origin
China
Dimensions
size
5/16" x 35 ft. (Cable)
Cable Size
1/4 in x 35 ft ; 3/8 in x 35 ft
Overall Width
10 in
Overall Length
19.5 in
Overall Height
19.5 in
Cable Size Included (A)
1/4 in x 35 ft
Cable Size Included (B)
3/8 in x 35 ft
Cable Diameter Included - Cable A
1/4 in
Cable Length Included - Cable A
35 ft
Cable Length
35 ft
Cable Length Included - Cable B
35 ft
Manufacturer Warranty Length
2 yr Cable, 5 yr Tool
Maximum Drain Line Inside Diameter
3 in
Cable Diameter Included - Cable B
3/8 in
For Pipe Size
1 1/4 in to 3 in
Cable Dia.
1/4 in, 3/8 in
Minimum Drain Line Inside Diameter
1 1/4 in
Description
Drain Gun Kit, Machine Type Drain Gun, Battery Platform M18, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 1 1/4 in, Number of Cables Included 2, Cable Diameter Included - Cable A 1/4 in, Cable Length Included - Cable A 35 ft, Cable Diameter Included - Cable B 3/8 in, Cable Length Included - Cable B 35 ft, Number of Augers Included 3, Number of Cutters Included 2, Feed Type Automatic, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 5 Ah
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.