Zoro Homepage

M18 FUEL Drain Snake w/ CABLE DRIVE with 5/16 in Cable

  • Mfr # 2772A-21

  • Zoro # G2477428


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Max. Run
50 ft
Voltage
18 V
Application
Bathtubs, Showers, Sinks
Includes
Inner Core Bulb Head Cable with RUST GUARD Plating, M18 and M12 Multi-Voltage Charger, REDLITHIUM CP2.0 Battery, Storage Bucket
size
5/16" x 35 ft. (Cable)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2772A-21
Zoro #
G2477428
UPC #
045242004522
Country of Origin
China

Dimensions

size
5/16" x 35 ft. (Cable)
Overall Width
10 in
Overall Length
19.5 in
Overall Height
19.5 in
Minimum Drain Line Inside Diameter
1 1/4 in
Cable Length Included - Cable A
35 ft
Manufacturer Warranty Length
2 yr Cable, 5 yr Tool
Cable Length
35 ft
Maximum Drain Line Inside Diameter
3 in
Cable Diameter Included - Cable A
5/16 in

Details

Max. Run
50 ft
Voltage
18 V
Application
Bathtubs, Showers, Sinks
Includes
Inner Core Bulb Head Cable with RUST GUARD Plating, M18 and M12 Multi-Voltage Charger, REDLITHIUM CP2.0 Battery, Storage Bucket
Number of Pieces
5
Standards
UL/CSA/IEC/EN 60745-1
Operating Speed
0 to 500 RPM
Corded/Banded
Cordless
Series
M18™
Corded/Cordless
Cordless
Item
Drain Gun Kit
Power Source
Cordless
Features
Accepts Other Brand Cables, Auto-Adjusts to Compatible Cable Sizes for the Best Cable Grip When Feeding and Working the Clog, Twist Cable Lock, Locking Feed System Maintains Selected Feed Speed, Twist Feed Lock, Fully Enclosed Drum, LED Light Illuminates Work Area Underneath Sink and Other Dark Spaces, Powered Cable Retract and Feed, Brushless Motor Delivers Power 50 ft Down the Line, 0 to 8 in Per Second Variable Feed Speed, 0 to 500 RPM Variable Spin Speed
Battery Capacity
2 Ah
Battery Included / Bare Tool
(1) 2.0Ah Battery + Bucket Bundle
Options Included
(1) 2.0Ah Battery + Bucket Bundle
Core Type
Inner Core
Battery Model Number
48-11-1820
Number of Cutters Included
0
Number of Batteries Included
1
Tool Weight
8 lb
Feed Type
Automatic
Reversible
Yes
Number of Cables Included
1
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Maximum Run
50 ft
Drum Style
Fully Enclosed
Machine Type
Drain Gun
Battery Platform
M18
Number of Augers Included
1
Charger Model Number
23Y581
Includes Batteries
Yes
Maximum Operating Speed
500 RPM

Description

M18 FUEL Drain Snake with CABLE DRIVE Locking Feed System represents the next level in performance for handheld machines and is the first to bring brushless motor technology to the drain cleaning industry. The POWERSTATE Brushless Motor provides more clearing power than corded competitors for tough jobs through 3 inch drain lines. REDLINK PLUS Intelligence ensures maximum performance under load and improves control throughout the entire process. The REDLITHIUM battery pack powers through multiple jobs on a single charge, delivering cordless mobility, safety, and power supply to the drain cleaning industry. MILWAUKEE CABLE DRIVE Locking Feed System maintains the selected feed speed, and its twist lock design auto-adjusts to all compatible cable sizes, giving you the best cable grip when feeding and working the clog. drain snake is the professional solution for unclogging sinks, bathtubs, showers and more. M18 FUEL Drain Snake has a fully enclosed drum to ensure you get the best protection and mess containment. This kit includes a 5/16” X 35’ inner core bulb head cable with RUST GUARD plating, an M18 REDLITHIUM CP2.0 Battery Pack, M18 & M12 Multi-Voltage Charger, and a storage bucket.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.