Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL ½” Ext. Anvil Controlled Torque Impact Wrench w/ONE-KEY Kit 2769-22

M18 FUEL ½” Ext. Anvil Controlled Torque Impact Wrench w/ONE-KEY Kit (Discontinued)

  • Mfr # 2769-22
  • Zoro # G9757874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2769-22
Zoro #
G9757874
UPC #
045242558292
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Overall Length
10 1/8 in
Tool Length
10-7/64"
Extended Anvil Length
1/2 in

Details

Voltage
18 V DC
Max. Torque
750 ft-lb
Includes
Carrying Case
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
2,400
Free Speed
1,800 RPM
Fastening Torque
750 ft-lb
Brushless Motor
Yes
Drive Style
Extended
Number of Speed Settings
4
Battery Included
(2) 35GJ99
Motor Type
Brushless
Series
M18 FUEL
Handle Type
Pistol Grip
Corded/Cordless
Cordless
Handle Material
Plastic
Anvil Impact Action
Mechanical
Cordless Tool Battery Type
Li-Ion
Green Environmental Attribute
Product is Rechargeable
Features
4 customizable Drive Control(TM) modes, Faster Tire Service, REDLINK PLUS(TM) Intelligence
Standards
UL Listed
Drive Configuration
Straight
Tool Weight
5.8 lb
Clutch Style
Impact
Tool Style
Full-Size
Breakaway Torque
1,100 ft-lb
Impact Rated
Impact Rated
Reaction Bar
No
Case Included
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Power to Weight Ratio
148.6 ft-lb/lb
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Battery Model No.
35GJ99
Retainer Type
Friction Ring
Charger Included
Yes
Lock-Off Switch
Yes
Wireless Tool Tracking
Yes
Charger Model
23Y581
Actuation
Trigger
Built-In Light
Yes
Housing Material
Metal, Plastic, Rubber
Wireless Tracking System
ONE-KEY(TM)
Includes Battery
Battery Included
Throttle Type
Trigger
Torque - Maximum
750 ft-lb
Drive Shape
Square
Battery Manufacturing Model Number
35GJ99
Anvil Style
Extended
Includes Reaction Bar
No Reaction Bar
Charger Manufacturing Model Number
48-59-1812
Includes Lock-Off Switch
Lock-Off Switch Included
No Load Speed
1,800 RPM
Includes Case
Case Included
Number of Chargers Included
1

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 750 ft-lb, Battery Included, Voltage 18 V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2400, Max. No Load RPM 1800, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Length 10-7/64 In., Tool Weight 5.8 lb, Clutch Style Impact, Battery Included (2) 35GJ99, Battery Pack Replacement 35GJ99

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.