Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Hackzall Kit

  • Mfr # 2719-21

  • Zoro # G3366139


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
7/8 in
Max. Strokes per Minute
3000
Features
Brushless Motor, One-Handed, Pivoting Shoe, Variable Speed Trigger
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2719-21
Zoro #
G3366139
UPC #
045242502974
Country of Origin
Viet Nam

Dimensions

Stroke Length
7/8 in
Tool Length
6 1/2 in
Length of Stroke
7/8"
Overall Length
6 1/2 in

Details

Item
Reciprocating Saw Kit
Voltage
18 V DC
Max. Strokes per Minute
3000
Features
Brushless Motor, One-Handed, Pivoting Shoe, Variable Speed Trigger
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
4.2 lb
Battery Pack Replacement
2PYZ8
Cutting Action
Straight
Handle Type
Pistol Grip
Shoe Design
Adjustable
Brushless Motor
Yes
Included Charger
23Y581
Strokes per Minute
0 to 3000
Corded/Cordless
Cordless
Battery Included
No
Battery Capacity
5 Ah
Includes
Kit - XC Battery
No Load Strokes/Minute
0 to 3000
Corded/Banded
Cordless
Series
M18 FUEL
Blade Type
Recip Blade
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw Kit
Cordless Tool Battery Type
Li-Ion
Green Environmental Attribute
Product is Rechargeable
Application
General Purpose
Wireless Tool Tracking
No
Pivoting Head
Yes
Number of Batteries Included
1
Tool Style
Compact
Variable Speed
Yes
Shoe Material
Metal
Min. Strokes per Minute
0
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Included
Yes
Vibration Reduction
Yes
Battery Included / Bare Tool
(1) 5.0Ah Battery + Soft Case Bundle
Options Included
(1) 5.0Ah Battery + Soft Case Bundle
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
48-11-1850
Stroke Rate - Minimum
0
Number of Chargers Included
1
Battery Platform
M18(TM)
Includes Adjustable Shoe
Shoe Adjustable
Charger Manufacturing Model Number
48-59-1812
Speed Control
Variable
Includes Vibration Reduction
Vibration Reduction Included
Tool Series
M18 FUEL(TM)
Stroke Rate - Maximum
3,000
Includes Battery
Battery Included
Includes Pivoting Head
Pivoting Head Included
Motor Type
Brushless

Description

The Milwaukee 2719-21 M18 FUEL HACKZALL is the fastest cutting and most powerful one-handed reciprocating saw. Utilizing a POWERSTATE Brushless Motor and a best in class 7/8" stroke length, the M18 FUEL HACKZALL cuts up to 50% faster than competitors. The compact, one-handed design provides superior control and the ability to make cuts in tight spaces. The dual gear counter balance mechanism provides up to 4x lower vibration than traditional reciprocating saws, resulting in faster cut-starts in metal and reduced user fatigue. REDLINK PLUS Intelligence ensures optimized performance and protects your investment from overload, overheating, and over-discharge. The M18 REDLITHIUM XC5.0 Battery Pack provides more work per charge and more work over the life of the pack than competitive batteries. A rubber seal and weep holes provide superior protection against water and debris.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.