Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer

  • Mfr # 2915-DE

  • Zoro # G203457950


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Application
Concrete Drilling, Dust Extraction
Includes
(1) Dust Extractor with Large Diameter & Small Diameter Nozzles (2915-DE)
Overall Length
18.4
Options Included
Dust Extraction
For Use With
Mfr. No. 2915-20 M18 FUEL 1 1/8 in SDS Plus Rotary Hammer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2915-DE
Zoro #
G203457950
UPC #
045242581467
Country of Origin
China

Dimensions

Overall Length
18.4
Height
11.9
Width
3.8

Details

Item
M18 FUEL HAMMERVAC 1-1/8 in. Dedicated Dust Extractor
Application
Concrete Drilling, Dust Extraction
Includes
(1) Dust Extractor with Large Diameter & Small Diameter Nozzles (2915-DE)
Options Included
Dust Extraction
For Use With
Mfr. No. 2915-20 M18 FUEL 1 1/8 in SDS Plus Rotary Hammer
Fits Brand
Milwaukee 2915-20
Features
AUTOPULSE Filter Cleaning Mechanism, HEPA Filter
Shop By
New Products
OSHA Table 1 Compliant
OSHA Table 1 Compliant
Wet or Dry Use
Dry
Compatible Tool Type
Rotary Hammers
Compatible Chuck Style
SDS-Plus
Extractor Mounting Location
On-Tool
Kit Contents
(1) Dust Extractor, (1) Large Diameter Nozzle, (1) Small Diameter Nozzle
Dust Compartment Type
Self-Contained
Battery Series
M18(TM) REDLITHIUM(TM)
Filtration Type
HEPA
Product Type
On-Tool Dust Extractor
Compatible with Manufacturer Part Number
2915-20
Material
Plastic
Weight
4.3
Color
Red/Black

Description

Dust Extractor, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Concrete Drilling, Dust Extraction, Wet or Dry Use Dry, Filtration Type HEPA, Product Type On-Tool Dust Extractor, Compatible with Manufacturer Part Number 2915-20, Battery Series M18(TM) REDLITHIUM(TM), Kit Contents (1) Dust Extractor, (1) Large Diameter Nozzle, (1) Small Diameter Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.